Wiring Trough, NEMA Type 12, Hinged Cover, 8" x 8" x 12", Gray

Item #: 10003

Cat #: F88T12HC

UPC: 783510167400

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Sweeping Tee Fitting, Size/dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .

Overview

Wireway Sweeping Tee Fitting, Size/dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .
Also known as: 783510167400, F88T12HC

Specifications

Length: 12 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Length: 12 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)