'CAUTION' Diagonal Striped Tape, 3" x 60' BLK & YEL

Item #: 1000295

Cat #: 58255

UPC: 754473582555

Sign In or Register to view pricing and more.
Documents & Guides
'CAUTION' Warning Strip & Check Tape, Diagonal Stripes, Dimensions: 3" x 60', Material: Abrasion Resistent Vinyl, Color: Black & Yellow.

Overview

'CAUTION' Warning Strip & Check Tape, Diagonal Stripes, Dimensions: 3" x 60', Material: Abrasion Resistent Vinyl, Color: Black & Yellow.
Durable B-950 Vinyl tape features abrasion-resistant, protected graphics that stand up to your toughest indoor conditions.
Also known as: 754473582555, 58255

Specifications

Type: Tape, Barricade
Width: 3 in
Length: 60 ft
Material: Vinyl
Color: Black, Yellow
Type: Tape, Barricade
Length: 60 ft
Color: Black, Yellow
Width: 3 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)