Transformer, Dry Type, NEMA 3R, 480 Delta; - 208Y/120, 3PH, 45 kVA, CU

Item #: 1000279

Cat #: SG3A0045KB0CB

UPC: 803423123949

Documents & Guides
Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 80 Degree C, Copper Windings, 60 Hz operation
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 80 Degree C, Copper Windings, 60 Hz operation
HPS Sentinel™ G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423123949, SG3A0045KB0CB

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)