Sign In or Register to view pricing and more.
Documents & Guides
Headlamp, Industrial Grade, Bulb Type: LED, Body Color: Yellow, Light Color: White, Light Output: 125/30, Run Time: 3.5/10 Hours, Power Requirments: Powered by USB Rechargable Lithium Polymer Battery or (3) AAA Batteries.
Overview
Headlamp, Industrial Grade, Bulb Type: LED, Body Color: Yellow, Light Color: White, Light Output: 125/30, Run Time: 3.5/10 Hours, Power Requirments: Powered by USB Rechargable Lithium Polymer Battery or (3) AAA Batteries.
This dual-power, dual-function, dual-output headlamp gives you the flexibility of using either a USB-rechargeable battery or 3 AAA alkaline batteries. Choose either a spot or a flood beam, both with high and low mode. It’s lightweight and long-running with a 60º tilting head. Unbreakable lens. IPX4-water-resistant. 2m impact resistance tested.
Also known as: 080926616028, 61602
Specifications
Lumens: | 33, 12, 60 |
Type: | LED, Lithium Battery, Water Resistant, Headlamp |
Lumens: | 33, 12, 60 |
Type: | LED, Lithium Battery, Water Resistant, Headlamp |
Customer Reviews
No reviews for this product
(0)