24W T5 Fluorescent Lamp, 30K

Item #: 1000161

Cat #: S8137

UPC: 045923081378

Sign In or Register to view pricing and more.
Documents & Guides
24 Watt; T5; Fluorescent; 3000K Warm White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

24 Watt; T5; Fluorescent; 3000K Warm White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
The SATCO T5 high output fluorescent lamp gives off roughly twice the light output of a standard T8 bulb. The lamps are suitable for use in high-ceiling applications, along with fixtures in T-grid ceilings. Finally, the lamps offer higher quality color and better lumen maintenance over time.
Also known as: 045923081378, S8137

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Lumens: 2000
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Wattage: 24
Lumens: 2000
Color Rendering Index (CRI): 85
Dimmable: No
Color Temperature: 3000 (Warm White)
Shape: T5 (Tubular)
Light Technology: Fluorescent
Base: 2-Pin (G5)

Customer Reviews

No reviews for this product
(0)