Filter Fan, 115 VAC, 1.05/1.5 A, 112/148 W, 484 cfm, NEMA 12/IP54 E

Item #: 1000014

Cat #: HF1316424R

UPC: 783510342548

Sign In or Register to view pricing and more.
Documents & Guides
Filter Fan, 115 VAC, 1.05/1.5 A, 112/148 W, 484 cfm, NEMA 12/IP54 Enclosure

Overview

Filter Fan, 115 VAC, 1.05/1.5 A, 112/148 W, 484 cfm, NEMA 12/IP54 Enclosure
The nVent HOFFMAN HOFHF1316424R is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This fan features an enclosure side wall mounting, terminal block connectors and optional thermostat.
Also known as: 783510342548, HF1316424R

Specifications

Color: Light Gray
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)