Search results

28 Found
Wheelock

120VAC Multitone Horn Strobe

Item #: 289429
CAT #: MT4-115-WH-VNS
UPC: 786697261435
Company wide:
0 in stock
Wheelock

Paging Horns, Self-Amplified, Diameter: 8", 15W, Surface Mount

Item #: 697415
CAT #: SA-H15-B
UPC: 786697051463
Company wide:
0 in stock
Wheelock

Weatherproof Back Box, For Fire Alarm Devices, Steel

Item #: 289430
CAT #: WBB-S
UPC: 786697024115
Company wide:
0 in stock
Wheelock

Weatherproof Back Box, Red, For Fire Alarm Devices, Steel

Item #: 165264
CAT #: IOB-R
UPC: 786697050466
Company wide:
0 in stock
Wheelock

120VAC MULTITONE HORN/STORBE, VERTICAL LENS, RED

Item #: 405164
CAT #: MT4-115-WH-VFR
UPC: 786697262241
Company wide:
0 in stock
Wheelock

Multitone Horn, 120VAC, Gray

Item #: 1174399
CAT #: MT4-115-S
UPC: 786697261428
Company wide:
0 in stock
Wheelock

Multi-Tone Horn / Strobe, 24 VDC

Item #: 1030970
CAT #: MT-24MCW-FR
UPC: 786697233012
Company wide:
0 in stock
Wheelock

Universal Telephone Alert, 109 dB @ 10', Gray

Item #: 272742
CAT #: UTA-WH-VPS
UPC: 786697263484
Company wide:
0 in stock
Wheelock

RSS Wall Strobe, Fire, Clear Lens

Item #: 315229
CAT #: RSS-24MCW-FR
UPC: 786697294006
Company wide:
0 in stock
Wheelock

Weatherproof Back Box, White, For Fire Alarm Devices, Steel

Item #: 334509
CAT #: WPSBBW
UPC: 786697030338
Company wide:
0 in stock
Wheelock

Horn Loudspeaker, 15W, 400 - 4000Hz, 102dB @ 10', Red

Item #: 529391
CAT #: STH15SR
UPC: 786697079382
Company wide:
0 in stock
Wheelock

MULTITONE ELECTRONIC HORN & STROBE - 24 VDC / WEATHERPROOF

Item #: 361337
CAT #: MTWP-2475W-NW
UPC: 786697297441
Company wide:
0 in stock
Wheelock

Horn, Indoor/Outdoor, 115 VAC, 95 dBA @ 10 Feet, Red, Die Cast

Item #: 659804
CAT #: 31T-115-R
UPC: 786697028052
Company wide:
0 in stock
Wheelock

Horn/Strobe Combination , 12/24VDC, Wall Mount, Red

Item #: 315236
CAT #: HSR
UPC: 786697272493
Company wide:
0 in stock
Wheelock

Universal Telephone Alert, 109 dB @ 10', Gray

Item #: 192722
CAT #: UTA-1
UPC: 786697263385
Company wide:
0 in stock
Wheelock

Strobe, Exceder Series, Wall Mount, 12/24V DC, Red

Item #: 448609
CAT #: STR
UPC: 786697273803
Company wide:
0 in stock
Wheelock

120VAC Multitone Horn Strobe

MT4-115-WH-VNS Eaton Wheelock MT multitone horn strobe, xenon, wall, gray, no lettering, clear lens, 115 cd, 120 VAC, indoor/outdoor
Item #: 289429
CAT #: MT4-115-WH-VNS
UPC: 786697261435
Company wide:
0 in stock
Wheelock

Paging Horns, Self-Amplified, Diameter: 8", 15W, Surface Mount

Paging Horns, Self-Amplified, Diameter: 8 Inch, 15W, Surface Mount, Weatherproof, Color: Beige
Item #: 697415
CAT #: SA-H15-B
UPC: 786697051463
Category: Outdoor Horns
Company wide:
0 in stock
Wheelock

Weatherproof Back Box, For Fire Alarm Devices, Steel

Weatherproof Back Box, For Fire Alarm Devices, Steel
Item #: 289430
CAT #: WBB-S
UPC: 786697024115
Company wide:
0 in stock
Wheelock

Weatherproof Back Box, Red, For Fire Alarm Devices, Steel

Weatherproof Back Box, Red, For Fire Alarm Devices, Includes Weep Holes and a Plug, Steel
Item #: 165264
CAT #: IOB-R
UPC: 786697050466
Company wide:
0 in stock
Wheelock

120VAC MULTITONE HORN/STORBE, VERTICAL LENS, RED

WHE MT4-115-WH-VFR STROBE 115 15CANDELA SURFACE MNT
Item #: 405164
CAT #: MT4-115-WH-VFR
UPC: 786697262241
Company wide:
0 in stock
Wheelock

Multitone Horn, 120VAC, Gray

MULTI TONE SIGNAL
Item #: 1174399
CAT #: MT4-115-S
UPC: 786697261428
Category: Indoor Horns
Company wide:
0 in stock
Wheelock

Multi-Tone Horn / Strobe, 24 VDC

Multi-Tone Horn and Strobe, 24 Volt DC, Strobe Candela 15/30/75/110, 8-Tone, UL Listed For Indoor Use
Item #: 1030970
CAT #: MT-24MCW-FR
UPC: 786697233012
Company wide:
0 in stock
Wheelock

Universal Telephone Alert, 109 dB @ 10', Gray

Universal Telephone Alert, 109 Decibel @ 10 Feet, Color: Gray
Item #: 272742
CAT #: UTA-WH-VPS
UPC: 786697263484
Company wide:
0 in stock
Wheelock

RSS Wall Strobe, Fire, Clear Lens

RSS-24MCW-FR Eaton Wheelock RSS strobe, xenon, wall, red, FIRE, clear lens, 15/30/75/110 cd, indoor
Item #: 315229
CAT #: RSS-24MCW-FR
UPC: 786697294006
Company wide:
0 in stock
Wheelock

Weatherproof Back Box, White, For Fire Alarm Devices, Steel

Weatherproof Back Box, White, For Fire Alarm Devices, Includes Weep Holes and a Plug, Steel
Item #: 334509
CAT #: WPSBBW
UPC: 786697030338
Company wide:
0 in stock
Wheelock

Horn Loudspeaker, 15W, 400 - 4000Hz, 102dB @ 10', Red

Horn Loudspeaker, 15 Watt, 400 - 4000Hz, 102dB @ 10 Feet, Color: Red
Item #: 529391
CAT #: STH15SR
UPC: 786697079382
Category: Outdoor Horns
Company wide:
0 in stock
Wheelock

MULTITONE ELECTRONIC HORN & STROBE - 24 VDC / WEATHERPROOF

MULTITONE ELECTRONIC HORN & STROBE - 24 VDC / WEATHERPROOF
Item #: 361337
CAT #: MTWP-2475W-NW
UPC: 786697297441
Company wide:
0 in stock
Wheelock

Horn, Indoor/Outdoor, 115 VAC, 95 dBA @ 10 Feet, Red, Die Cast

Horn, Indoor/Outdoor, 115 VAC, 95 dBA @ 10 Feet, Red, Die Cast
Item #: 659804
CAT #: 31T-115-R
UPC: 786697028052
Category: Indoor Horns
Company wide:
0 in stock
Wheelock

Horn/Strobe Combination , 12/24VDC, Wall Mount, Red

Horn/Strobe Combination , 12/24 Volt DC, Wall Mount, 8-Candela Settings, 3-Audible Settings, Red
Item #: 315236
CAT #: HSR
UPC: 786697272493
Company wide:
0 in stock
Wheelock

Universal Telephone Alert, 109 dB @ 10', Gray

Universal Telephone Alert, 109 Decibel @ 10 Feet, Color: Gray
Item #: 192722
CAT #: UTA-1
UPC: 786697263385
Company wide:
0 in stock
Wheelock

Strobe, Exceder Series, Wall Mount, 12/24V DC, Red

Strobe, Exceder Series, Wall Mount, 12/24V DC, 185 Candela, Red, Includes Universal Mounting Base
Item #: 448609
CAT #: STR
UPC: 786697273803
Company wide:
0 in stock
Page 1 of 2
28 Items found