Search results

12 Found
Terralux

TERRALUX NON DIM 120-277V

Item #: 799558
CAT #: TLM-L08B-D084012R
UPC:
Sign In or Register to view pricing and more.
Terralux

Linear Line Voltage LED Engine

Item #: 832287
CAT #: TLM-L08B-B084012R
UPC:
Sign In or Register to view pricing and more.
Terralux

TLX TLM-L06B-D064012R 6" LED

Item #: 799557
CAT #: TLM-L06B-D064012R
UPC:
Sign In or Register to view pricing and more.
Terralux

TRLX TLM-D08A-1240R 8" ROUND 4000K

Item #: 704292
CAT #: TLM-D08A-1240R
UPC:
Sign In or Register to view pricing and more.
Terralux

TLX TLM-D08A-A1227R 8" LED

Item #: 823897
CAT #: TLM-D08A-A1227R
UPC:
Sign In or Register to view pricing and more.
Terralux

TRLX TLM-D08A-A1230R SR8 SURFACE

Item #: 888101
CAT #: TLM-D08A-A1230R
UPC:
Sign In or Register to view pricing and more.
Terralux

TRLX TLM-L08A-D083012R 8" NON

Item #: 704287
CAT #: TLM-L08A-D083012R
UPC:
Sign In or Register to view pricing and more.
Terralux

TERRALUX TLM-L06B-B064012R

Item #: 832285
CAT #: TLM-L06B-B064012R
UPC:
Sign In or Register to view pricing and more.
Terralux

TRLX TLM-SR95-A-118-40-R

Item #: 832281
CAT #: TLM-SR95-A-118-40-R
UPC:
Sign In or Register to view pricing and more.
Terralux

8IN LED RETROFIT FOR CIRCULAR WALL CEILING OR PEN

Item #: 1057272
CAT #: TLM-D08A-A-12-50-R
UPC:
Sign In or Register to view pricing and more.
Terralux

LED ENGINE 4IN 1-10V DIM 27K DIF RETROKIT

Item #: 1113689
CAT #: TLM-L04B-B042712R
UPC:
Sign In or Register to view pricing and more.
Terralux

TRLX TLM-L04B-B044012R LED LINE

Item #: 832283
CAT #: TLM-L04B-B044012R
UPC:
Sign In or Register to view pricing and more.
Terralux

TERRALUX NON DIM 120-277V

TERRALUX NON DIM 120-277V
Item #: 799558
CAT #: TLM-L08B-D084012R
UPC:
Sign In or Register to view pricing and more.
Terralux

Linear Line Voltage LED Engine

Linear Line Voltage LED Engine, Terralux, 0-10V DIM 120-277V
Item #: 832287
CAT #: TLM-L08B-B084012R
UPC:
Sign In or Register to view pricing and more.
Terralux

TLX TLM-L06B-D064012R 6" LED

TLX TLM-L06B-D064012R 6" LED
Item #: 799557
CAT #: TLM-L06B-D064012R
UPC:
Sign In or Register to view pricing and more.
Terralux

TRLX TLM-D08A-1240R 8" ROUND 4000K

TRLX TLM-D08A-1240R 8" ROUND 4000K
Item #: 704292
CAT #: TLM-D08A-1240R
UPC:
Sign In or Register to view pricing and more.
Terralux

TLX TLM-D08A-A1227R 8" LED

TLX TLM-D08A-A1227R 8" LED
Item #: 823897
CAT #: TLM-D08A-A1227R
UPC:
Sign In or Register to view pricing and more.
Terralux

TRLX TLM-D08A-A1230R SR8 SURFACE

TLX TLM-D08A-A1230R 8" LED 120VAC OR 277VAC 8" CIRCULAR LED RETROFIT KIT
Item #: 888101
CAT #: TLM-D08A-A1230R
UPC:
Sign In or Register to view pricing and more.
Terralux

TRLX TLM-L08A-D083012R 8" NON

TRLX TLM-L08A-D083012R 8" NON DIMMING 3000K
Item #: 704287
CAT #: TLM-L08A-D083012R
UPC:
Sign In or Register to view pricing and more.
Terralux

TERRALUX TLM-L06B-B064012R

TERRALUX TLM-L06B-B064012R
Item #: 832285
CAT #: TLM-L06B-B064012R
UPC:
Sign In or Register to view pricing and more.
Terralux

TRLX TLM-SR95-A-118-40-R

TRLX TLM-SR95-A-118-40-R *LED WALL SCONCE ENGINE 1X 18W CFL 4000K RETROFIT
Item #: 832281
CAT #: TLM-SR95-A-118-40-R
UPC:
Sign In or Register to view pricing and more.
Terralux

8IN LED RETROFIT FOR CIRCULAR WALL CEILING OR PEN

SR8 CIRCULAR LED ENGINE
Item #: 1057272
CAT #: TLM-D08A-A-12-50-R
UPC:
Sign In or Register to view pricing and more.
Terralux

LED ENGINE 4IN 1-10V DIM 27K DIF RETROKIT

LED ENGINE 4IN 1-10V DIM 27K DIF RETROKIT
Item #: 1113689
CAT #: TLM-L04B-B042712R
UPC:
Sign In or Register to view pricing and more.
Terralux

TRLX TLM-L04B-B044012R LED LINE

TRLX TLM-L04B-B044012R LED LINE VOLT LINEAR ENGINE 4 INCH 4000K DIFFUSE RETROFIT
Item #: 832283
CAT #: TLM-L04B-B044012R
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
12 Items found