Search results

94 Found
S&C ELECTRIC

SC 132150R4 POWER FUSE

Item #: 696585
CAT #: 132150R4
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

175E 25/27KV SM5 FUSE REFILL

Item #: 1003539
CAT #: 133275R4
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

300E 4.16KV SM5 FUSE REFILL

Item #: 1003559
CAT #: 130500R4
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

FUSE CUTOUT

Item #: 406182
CAT #: 89021R10-BD
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

400E 4.16KV SM5 FUSE REFILL

Item #: 927317
CAT #: 130600R4
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

300E 14.4KV SM5 FUSE REFILL

Item #: 891518
CAT #: 262500R4
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

FUSELINK

Item #: 480325
CAT #: 64065
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

100E 27KV SMU20 FUSE

Item #: 800510
CAT #: 613100
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

Cut-Out Switch, Non-Fused, Porcelain, 14.4kV, 900A, Station Vertical

Item #: 601164
CAT #: 14822E
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

POWER FUSE REFILL 125A

Item #: 647448
CAT #: 122200R4
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

SMD Power Fuse, 125 Amp, 69kV, Outdoor Transmission

Item #: 601834
CAT #: 466125R4
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

SC 186706R1 200E 69KV SMD1A FUSE

Item #: 880471
CAT #: 186706R1
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

Cypoxy® Insulator, 13.8kV, Indoor.

Item #: 736359
CAT #: PA-7162
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

SC 132125R4 80E 14.4KV SM5 FUSE

Item #: 822692
CAT #: 132125R4
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

SC 192323-SP-L PORCELAIN STATION

Item #: 1079996
CAT #: 192323-SP-L
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

Power Fuse, Type SMD-1A

Item #: 845641
CAT #: 446125R1
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

SC 132150R4 POWER FUSE

SC 132150R4 POWER FUSE
Item #: 696585
CAT #: 132150R4
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

175E 25/27KV SM5 FUSE REFILL

175E 25/27KV SM5 FUSE REFILL
Item #: 1003539
CAT #: 133275R4
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

300E 4.16KV SM5 FUSE REFILL

300E 4.16KV SM5 FUSE REFILL
Item #: 1003559
CAT #: 130500R4
UPC:
Category: E-Rated Fuses
Sign In or Register to view pricing and more.
S&C ELECTRIC

FUSE CUTOUT

SC 89021R10-BD FUSE CUTOUT
Item #: 406182
CAT #: 89021R10-BD
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

400E 4.16KV SM5 FUSE REFILL

400E 4.16KV SM5 FUSE REFILL
Item #: 927317
CAT #: 130600R4
UPC:
Category: E-Rated Fuses
Sign In or Register to view pricing and more.
S&C ELECTRIC

300E 14.4KV SM5 FUSE REFILL

300E 14.4KV SM5 FUSE REFILL
Item #: 891518
CAT #: 262500R4
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

FUSELINK

SC 64065 FUSELINK
Item #: 480325
CAT #: 64065
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

100E 27KV SMU20 FUSE

SCL 613100 SMU-20
Item #: 800510
CAT #: 613100
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

Cut-Out Switch, Non-Fused, Porcelain, 14.4kV, 900A, Station Vertical

Cut-Out Switch, Non-Fused, Porcelain, 14.4 kV, 900 Amp, Station Vertical
Item #: 601164
CAT #: 14822E
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

POWER FUSE REFILL 125A

POWER FUSE REFILL 125A
Item #: 647448
CAT #: 122200R4
UPC:
Category: E-Rated Fuses
Sign In or Register to view pricing and more.
S&C ELECTRIC

SMD Power Fuse, 125 Amp, 69kV, Outdoor Transmission

SMD Power Fuse, 125 Amp, 69kV, Outdoor Transmission,
Item #: 601834
CAT #: 466125R4
UPC:
Category: E-Rated Fuses
Sign In or Register to view pricing and more.
S&C ELECTRIC

SC 186706R1 200E 69KV SMD1A FUSE

SC 186706R1 200E 69KV SMD1A FUSE MOUNTING W/ LIVE PARTS
Item #: 880471
CAT #: 186706R1
UPC:
Category: Fuse Links
Sign In or Register to view pricing and more.
S&C ELECTRIC

Cypoxy® Insulator, 13.8kV, Indoor.

PA-7162 Cypoxy® Insulator, 13.8kV, Indoor. This insulator has tapered root diameters. To attain the rated cantilever strength, the end with the larger root diameter must be oriented toward the mounting surface.
Item #: 736359
CAT #: PA-7162
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

SC 132125R4 80E 14.4KV SM5 FUSE

SC 132125R4 80E 14.4KV SM5 FUSE REFILL
Item #: 822692
CAT #: 132125R4
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

SC 192323-SP-L PORCELAIN STATION

SC 192323-SP-L PORCELAIN STATION POST INSULATOR
Item #: 1079996
CAT #: 192323-SP-L
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC

Power Fuse, Type SMD-1A

Power Fuse, SMD-1A, 125E Speed, 69 kV Nominal
Item #: 845641
CAT #: 446125R1
UPC:
Sign In or Register to view pricing and more.
Page 1 of 6
94 Items found