Search results

11 Found
Premium Quality Lighting

Retrofit Kit for 2x8 Fixture, 50W, 6450L, 5000K, 120-277V

Item #: 1150029
CAT #: 93688
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

LED High Bay, 4', 223W, 29213L, 5000K, 120-277V

Item #: 1202834
CAT #: 55231
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

Retrofit Kit for 2x4 Fixture, 40W, 5200L, 5000K, 120-277V

Item #: 1110547
CAT #: 93681
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

LED FLAT 2FT HIGH BAY 162W/4000K/FROSTED LENS

Item #: 1128437
CAT #: 55227
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

LED FLAT 2FT HIGH BAY 90W/5000K/FROSTED LENS

Item #: 1128436
CAT #: 55226
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

Retrofit Kit for 2x4 Fixture, 40W, 5200L, 4000K, 120-277V

Item #: 1110546
CAT #: 93680
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

110W 50K FROSTED DIMMABLE DLC

Item #: 995511
CAT #: 55203
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

LED COMPASS HI-BAY 102W 100/277V 14491LMS 5000K BLACK

Item #: 1287208
CAT #: 90375
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

220W 50K FROSTED DIMMABLE DLC

Item #: 995514
CAT #: 55214
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

LED 48IN VAPOR TIGHT DIRECT LINEAR AMBIENT LUMINAIRES

Item #: 1136284
CAT #: 55251
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

160W 50K FROSTED DIMMABLE DLC

Item #: 995513
CAT #: 55209
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

Retrofit Kit for 2x8 Fixture, 50W, 6450L, 5000K, 120-277V

Linear Retrofit Kits For 2x8 Luminaires, 50 Watt, 6450 Lumen, 5000K, 80CRI, 120-277 Volt, Frosted Lens, Magnetic Mounting, (96 Inch = 4 Each / 48 Inch Modules and 1 Driver)
Item #: 1150029
CAT #: 93688
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

LED High Bay, 4', 223W, 29213L, 5000K, 120-277V

LED High Bay, 4 Foot, 223 Watt, 29213 Lumen, 5000K, 80 CRI, 120-277 Volt, Flat Frosted Lens, White Housing, V-Hooks and Chain
Item #: 1202834
CAT #: 55231
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

Retrofit Kit for 2x4 Fixture, 40W, 5200L, 5000K, 120-277V

Linear Retrofit Kits For 2x4 Luminaires, 40 Watt, 5200 Lumen, 5000K, 80CRI, 120-277 Volt, Frosted Lens, Magnetic Mounting
Item #: 1110547
CAT #: 93681
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

LED FLAT 2FT HIGH BAY 162W/4000K/FROSTED LENS

LED FLAT 2FT HIGH BAY 162W/4000K/FROSTED LENS/V-HOOKS & CHAIN/DIMM
Item #: 1128437
CAT #: 55227
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

LED FLAT 2FT HIGH BAY 90W/5000K/FROSTED LENS

LED FLAT 2FT HIGH BAY 90W/5000K/FROSTED LENS/V-HOOKS & CHAIN/DIMM
Item #: 1128436
CAT #: 55226
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

Retrofit Kit for 2x4 Fixture, 40W, 5200L, 4000K, 120-277V

Linear Retrofit Kits For 2x4 Luminaires, 40 Watt, 5200 Lumen, 4000K, 80CRI, 120-277 Volt, Magnetic Mounting
Item #: 1110546
CAT #: 93680
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

110W 50K FROSTED DIMMABLE DLC

110W 50K FROSTED DIMMABLE DLC
Item #: 995511
CAT #: 55203
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

LED COMPASS HI-BAY 102W 100/277V 14491LMS 5000K BLACK

LED COMPASS HI-BAY 102W 100/277V 14491LMS 5000K BLACK
Item #: 1287208
CAT #: 90375
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

220W 50K FROSTED DIMMABLE DLC

220W 50K FROSTED DIMMABLE DLC
Item #: 995514
CAT #: 55214
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

LED 48IN VAPOR TIGHT DIRECT LINEAR AMBIENT LUMINAIRES

LED 48IN VAPOR TIGHT DIRECT LINEAR AMBIENT LUMINAIRES
Item #: 1136284
CAT #: 55251
UPC:
Sign In or Register to view pricing and more.
Premium Quality Lighting

160W 50K FROSTED DIMMABLE DLC

160W 50K FROSTED DIMMABLE DLC
Item #: 995513
CAT #: 55209
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found