Search results

43 Found
Precision Multiple Controls

Photo Control, Stem Mounted, 120V, 2000W

Item #: 206755
CAT #: T-15
UPC: 720563800151
Sign In or Register to view pricing and more.
Precision Multiple Controls

ECDV-AP-TD

Item #: 265970
CAT #: ECDV-AP-TD
UPC:
Sign In or Register to view pricing and more.
Precision Multiple Controls

SPST 120V PHOTOCNTRL

Item #: 266218
CAT #: ST-15
UPC: 720563810150
Sign In or Register to view pricing and more.
Precision Multiple Controls

MTG BRKT W/TL RCPT

Item #: 266012
CAT #: M2ANB
UPC: 720563500228
Sign In or Register to view pricing and more.
Precision Multiple Controls

Locking-Type Photocontrol, 1800VA, 120V, SPST

Item #: 266018
CAT #: P-2275
UPC: 720563722750
Sign In or Register to view pricing and more.
Precision Multiple Controls

Locking-Type Receptacles, 15A, 120-480V

Item #: 266004
CAT #: M2A
UPC: 720563500211
Sign In or Register to view pricing and more.
Precision Multiple Controls

SPST 120V PHOTOCNTRL

Item #: 398616
CAT #: 102FAA
UPC: 720563701021
Sign In or Register to view pricing and more.
Precision Multiple Controls

Locking Photo Control, 1800W, 120/277V

Item #: 265892
CAT #: 8690
UPC: 720563786905
Sign In or Register to view pricing and more.
Precision Multiple Controls

Photo Control, Stem and Swivel, Thermal, 208-277V, 1800W

Item #: 266224
CAT #: ST-168
UPC: 720563811683
Sign In or Register to view pricing and more.
Precision Multiple Controls

SPST 480V PHOTOCNTRL

Item #: 266025
CAT #: P-7275
UPC: 720563772755
Sign In or Register to view pricing and more.
Precision Multiple Controls

Photo Control, Explosion-Proof, Stem Mounted, 120V, 2000W

Item #: 794086
CAT #: T-15EP
UPC: 720563990159
Sign In or Register to view pricing and more.
Precision Multiple Controls

Low Profile Receptacle Cover, Keeps Lights ON

Item #: 265975
CAT #: JP-275
UPC: 720563502758
Sign In or Register to view pricing and more.
Precision Multiple Controls

P-MULTI ST19 SPST 480V PHOTOC NTRL

Item #: 108876
CAT #: ST-19
UPC: 720563811133
Sign In or Register to view pricing and more.
Precision Multiple Controls

24 VDC, 10 AMPS

Item #: 398613
CAT #: LCS-624D
UPC:
Sign In or Register to view pricing and more.
Precision Multiple Controls

PMC ESC-124DS 105/285 PHOTOCTRL

Item #: 637599
CAT #: ESC-124DS
UPC: 720563856806
Sign In or Register to view pricing and more.
Precision Multiple Controls

T.L.RECEPT W/GASK

Item #: 419546
CAT #: 603-W/GASKET
UPC:
Sign In or Register to view pricing and more.
Precision Multiple Controls

Photo Control, Stem Mounted, 120V, 2000W

Photo Control, Stem Mounted, 120 Volt, 2000 Watt, Aluminum Housing
Item #: 206755
CAT #: T-15
UPC: 720563800151
Sign In or Register to view pricing and more.
Precision Multiple Controls

ECDV-AP-TD

PMC ECDV-AP-TD
Item #: 265970
CAT #: ECDV-AP-TD
UPC:
Sign In or Register to view pricing and more.
Precision Multiple Controls

SPST 120V PHOTOCNTRL

SPST 120V PHOTOCNTRL
Item #: 266218
CAT #: ST-15
UPC: 720563810150
Sign In or Register to view pricing and more.
Precision Multiple Controls

MTG BRKT W/TL RCPT

MTG BRKT W/TL RCPT
Item #: 266012
CAT #: M2ANB
UPC: 720563500228
Sign In or Register to view pricing and more.
Precision Multiple Controls

Locking-Type Photocontrol, 1800VA, 120V, SPST

Locking-Type Photocontrol, 1800VA, 120 Volt, SPST
Item #: 266018
CAT #: P-2275
UPC: 720563722750
Sign In or Register to view pricing and more.
Precision Multiple Controls

Locking-Type Receptacles, 15A, 120-480V

Locking-Type Receptacles, 15 Amp, 120-480 Volt
Item #: 266004
CAT #: M2A
UPC: 720563500211
Sign In or Register to view pricing and more.
Precision Multiple Controls

SPST 120V PHOTOCNTRL

PMC 102FAA SPST 120V PHOTOCNTRL
Item #: 398616
CAT #: 102FAA
UPC: 720563701021
Sign In or Register to view pricing and more.
Precision Multiple Controls

Locking Photo Control, 1800W, 120/277V

Locking Photo Control, 1800 Watt, 120/277 Volt
Item #: 265892
CAT #: 8690
UPC: 720563786905
Sign In or Register to view pricing and more.
Precision Multiple Controls

Photo Control, Stem and Swivel, Thermal, 208-277V, 1800W

Photo Control, Stem and Swivel, Thermal, 208-277 Volt, 1800 Watt
Item #: 266224
CAT #: ST-168
UPC: 720563811683
Sign In or Register to view pricing and more.
Precision Multiple Controls

SPST 480V PHOTOCNTRL

SPST 480V PHOTOCNTRL
Item #: 266025
CAT #: P-7275
UPC: 720563772755
Sign In or Register to view pricing and more.
Precision Multiple Controls

Photo Control, Explosion-Proof, Stem Mounted, 120V, 2000W

Photo Control, Explosion-Proof, Stem Mounted, 120 Volt, 2000 Watt, Aluminum Housing
Item #: 794086
CAT #: T-15EP
UPC: 720563990159
Sign In or Register to view pricing and more.
Precision Multiple Controls

Low Profile Receptacle Cover, Keeps Lights ON

Low Profile Receptacle Cover, Keeps Lights ON At All Times Unless Turned Off From Remote Location, Gasketed, Contains a Short-Circuiting Connection Between Line And Load Contacts of Receptacle
Item #: 265975
CAT #: JP-275
UPC: 720563502758
Sign In or Register to view pricing and more.
Precision Multiple Controls

P-MULTI ST19 SPST 480V PHOTOC NTRL

P-MULTI ST19 SPST 480V PHOTOC NTRL
Item #: 108876
CAT #: ST-19
UPC: 720563811133
Sign In or Register to view pricing and more.
Precision Multiple Controls

24 VDC, 10 AMPS

PMC LCS-624D 24 VDC, 10 AMPS
Item #: 398613
CAT #: LCS-624D
UPC:
Sign In or Register to view pricing and more.
Precision Multiple Controls

PMC ESC-124DS 105/285 PHOTOCTRL

PMC ESC-124DS 105/285 PHOTOCTRL
Item #: 637599
CAT #: ESC-124DS
UPC: 720563856806
Sign In or Register to view pricing and more.
Precision Multiple Controls

T.L.RECEPT W/GASK

PMC 603-W/GASKET T.L.RECEPT W/GASK
Item #: 419546
CAT #: 603-W/GASKET
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
43 Items found