Search results

27 Found
NK Technologies

Ground Fault Detector, Tri-Set, 5/10/30 mA, Jumper Select, Relay Outputs, SPDT, 120VAC

Item #: 1238735
CAT #: AG3-SDT1-120-DEN-TR3
UPC:
Sign In or Register to view pricing and more.
NK Technologies

AC Current Switch, NO Contact, .75A Trip, Solid Core

Item #: 539836
CAT #: AS1-NOU-FT-GO
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT TRANSMITTER

Item #: 1105356
CAT #: AT1-420-24L-FT
UPC:
Sign In or Register to view pricing and more.
NK Technologies

AT SERIES AC CURRENT TRANSDUCER

Item #: 1294800
CAT #: AT1-420-24L-SP
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT OPERATED SWITCH

Item #: 539835
CAT #: AS1-NOU-CC
UPC:
Sign In or Register to view pricing and more.
NK Technologies

AC CURRENT TRANSDUCER

Item #: 1065003
CAT #: AT2-420-24L-SP
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT TRANSFORMER

Item #: 1028317
CAT #: ATR2-420-24L-FT
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT TRANSFORMER

Item #: 1011413
CAT #: ATR1-420-24L-SP
UPC:
Sign In or Register to view pricing and more.
NK Technologies

0-375 0-500 & 0-750 AMP RANGES BASE TERMINALS

Item #: 1424566
CAT #: AT3-420-24L-FL
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT TRANSFORMER

Item #: 537494
CAT #: ATR2-420-24L-SP
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT SWITCH N/O .15A @ 30VDC SOLID-CORE FRONT TERM

Item #: 765799
CAT #: AS3-NODC-FF
UPC:
Sign In or Register to view pricing and more.
NK Technologies

GROUND FAULT RELAY 120VAC

Item #: 907389
CAT #: AGL2-NCR1-24U-LA-500N
UPC:
Sign In or Register to view pricing and more.
NK Technologies

AC CURRENT SWITCH

Item #: 1105176
CAT #: AS3-NODC-SP
UPC:
Sign In or Register to view pricing and more.
NK Technologies

GROUND FAULT SENSOR

Item #: 519510
CAT #: AG1-NOAC-120-FS-005
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT TRANSDUCER

Item #: 1078252
CAT #: AT0-420-24L-FF
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT TRANSFORMER 0A TO 5A SECONDARY

Item #: 1063516
CAT #: CT-0400-5-MS
UPC:
Sign In or Register to view pricing and more.
NK Technologies

Ground Fault Detector, Tri-Set, 5/10/30 mA, Jumper Select, Relay Outputs, SPDT, 120VAC

Ground Fault Detector, Tri-Set, 5/10/30 mAmp, Jumper Select, Relay Outputs, Single Pole Double Throw, 120 Volt AC Power Supply, Normally De-Energized
Item #: 1238735
CAT #: AG3-SDT1-120-DEN-TR3
UPC:
Sign In or Register to view pricing and more.
NK Technologies

AC Current Switch, NO Contact, .75A Trip, Solid Core

AC Current Switch, Normally Open Contact, .75 Amp Trip, Solid Core
Item #: 539836
CAT #: AS1-NOU-FT-GO
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT TRANSMITTER

CURRENT TRANSMITTER
Item #: 1105356
CAT #: AT1-420-24L-FT
UPC:
Sign In or Register to view pricing and more.
NK Technologies

AT SERIES AC CURRENT TRANSDUCER

AT SERIES AC CURRENT TRANSDUCER
Item #: 1294800
CAT #: AT1-420-24L-SP
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT OPERATED SWITCH

CURRENT OPERATED SWITCH
Item #: 539835
CAT #: AS1-NOU-CC
UPC:
Sign In or Register to view pricing and more.
NK Technologies

AC CURRENT TRANSDUCER

AC CURRENT TRANSDUCER
Item #: 1065003
CAT #: AT2-420-24L-SP
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT TRANSFORMER

CURRENT TRANSFORMER
Item #: 1028317
CAT #: ATR2-420-24L-FT
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT TRANSFORMER

CURRENT TRANSFORMER
Item #: 1011413
CAT #: ATR1-420-24L-SP
UPC:
Sign In or Register to view pricing and more.
NK Technologies

0-375 0-500 & 0-750 AMP RANGES BASE TERMINALS

0-375 0-500 & 0-750 AMP RANGES BASE TERMINALS
Item #: 1424566
CAT #: AT3-420-24L-FL
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT TRANSFORMER

CURRENT TRANSFORMER
Item #: 537494
CAT #: ATR2-420-24L-SP
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT SWITCH N/O .15A @ 30VDC SOLID-CORE FRONT TERM

CURRENT SWITCH N/O .15A @ 30VDC SOLID-CORE FRONT TERM
Item #: 765799
CAT #: AS3-NODC-FF
UPC:
Sign In or Register to view pricing and more.
NK Technologies

GROUND FAULT RELAY 120VAC

GROUND FAULT RELAY 120VAC
Item #: 907389
CAT #: AGL2-NCR1-24U-LA-500N
UPC:
Sign In or Register to view pricing and more.
NK Technologies

AC CURRENT SWITCH

AC CURRENT SWITCH
Item #: 1105176
CAT #: AS3-NODC-SP
UPC:
Sign In or Register to view pricing and more.
NK Technologies

GROUND FAULT SENSOR

GROUND FAULT SENSOR
Item #: 519510
CAT #: AG1-NOAC-120-FS-005
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT TRANSDUCER

CURRENT TRANSDUCER
Item #: 1078252
CAT #: AT0-420-24L-FF
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT TRANSFORMER 0A TO 5A SECONDARY

CURRENT TRANSFORMER 0A TO 5A SECONDARY
Item #: 1063516
CAT #: CT-0400-5-MS
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
27 Items found