Search results

70 Found
Halex

Air Conditioner Disconnect, Non-Fused, 60A, 120/240VAC, Metallic, Pull Out

Item #: 2310730
CAT #: HNF60R
UPC: 051411600013
Sign In or Register to view pricing and more.
Halex

Adjustable Wireholder, 1-1/4 - 3"

Item #: 319464
CAT #: 60525
UPC: 051411605254
Sign In or Register to view pricing and more.
Halex

One-Hole Grounded Strap, 1/4"

Item #: 721412
CAT #: 26214
UPC: 051411262143
Sign In or Register to view pricing and more.
Halex

Wedge Clamp Connector, 6 - 2 AWG

Item #: 636371
CAT #: 51061
UPC: 051411510619
Sign In or Register to view pricing and more.
Halex

Wireholder, Light Duty, 2-1/4" Lag Screw, Porcelain

Item #: 721002
CAT #: 60322
UPC: 051411632229
Sign In or Register to view pricing and more.
Halex

2IN SE/SEU CBL CLMP CONN

Item #: 1052023
CAT #: 05320B
UPC: 051411053208
Sign In or Register to view pricing and more.
Halex

Strap, 1-Hole, Type: Midget, Size: 3/16", Steel/Zinc

Item #: 884697
CAT #: 26212
UPC: 051411262129
Sign In or Register to view pricing and more.
Halex

1/2" Straight Quick Set Liquidtight Connector

Item #: 1219658
CAT #: 76205B
UPC: 051411762056
Sign In or Register to view pricing and more.
Halex

Wedge Clamp Connector, Size: 4 - 1/0 AWG, Material: Aluminum

Item #: 721409
CAT #: 51062
UPC: 051411510626
Sign In or Register to view pricing and more.
Halex

1/2", 90º Quick-Set Liquid-Tight Connector

Item #: 1219660
CAT #: 76905B
UPC: 051411769055
Sign In or Register to view pricing and more.
Halex

3/4 2-SCR NMC CONN

Item #: 1312007
CAT #: 05107YI
UPC:
Sign In or Register to view pricing and more.
Halex

H/D PORC WIREHOLDER

Item #: 537166
CAT #: 60222
UPC: 051411602222
Sign In or Register to view pricing and more.
Halex

2-IN 2-SCR NMC CONN

Item #: 834961
CAT #: 05120B
UPC: 051411051204
Sign In or Register to view pricing and more.
Halex

3/4" Liquid Tight Connector Quick-Set

Item #: 1667928
CAT #: 76207B
UPC: 051411762070
Sign In or Register to view pricing and more.
Halex

1/2TO3/4 CABLE CLAMP

Item #: 510274
CAT #: 66207B
UPC: 051411662073
Sign In or Register to view pricing and more.
Halex

Adapter Elbows, Type: 90° Large Radius, 3/4", Zinc Die Cast

Item #: 880047
CAT #: 19207B
UPC: 051411192075
Sign In or Register to view pricing and more.
Halex

Air Conditioner Disconnect, Non-Fused, 60A, 120/240VAC, Metallic, Pull Out

Air Conditioner Disconnect, Non-Fused, 60 Amp, 120/240 Volt AC, Metallic, Pull Out
Item #: 2310730
CAT #: HNF60R
UPC: 051411600013
Sign In or Register to view pricing and more.
Halex

Adjustable Wireholder, 1-1/4 - 3"

Adjustable Wireholder, 1-1/4 - 3 Inch, Indoor/Outdoor, Porcelain
Item #: 319464
CAT #: 60525
UPC: 051411605254
Sign In or Register to view pricing and more.
Halex

One-Hole Grounded Strap, 1/4"

One-Hole Grounded Strap, 1/4 Inch, QTY 50
Item #: 721412
CAT #: 26214
UPC: 051411262143
Category: Cable Straps
Sign In or Register to view pricing and more.
Halex

Wedge Clamp Connector, 6 - 2 AWG

Wedge Clamp Connector, Size: 6 - 2 AWG, Material: Aluminum, For Use With Service Entrance Cable
Item #: 636371
CAT #: 51061
UPC: 051411510619
Sign In or Register to view pricing and more.
Halex

Wireholder, Light Duty, 2-1/4" Lag Screw, Porcelain

Wireholder, Light Duty, 2-1/4 Inch Lag Screw, Material: Porcelain
Item #: 721002
CAT #: 60322
UPC: 051411632229
Sign In or Register to view pricing and more.
Halex

2IN SE/SEU CBL CLMP CONN

2IN SE/SEU CBL CLMP CONN
Item #: 1052023
CAT #: 05320B
UPC: 051411053208
Sign In or Register to view pricing and more.
Halex

Strap, 1-Hole, Type: Midget, Size: 3/16", Steel/Zinc

Strap, 1-Hole, Type: Midget, Size: 3/16 Inch, Steel/Zinc, For Indoor/Outdoor Use to Secure Bare Copper to a Working Surface.
Item #: 884697
CAT #: 26212
UPC: 051411262129
Sign In or Register to view pricing and more.
Halex

1/2" Straight Quick Set Liquidtight Connector

1/2" Straight Non-Metallic Quick Set Liquidtight Connector
Item #: 1219658
CAT #: 76205B
UPC: 051411762056
Sign In or Register to view pricing and more.
Halex

Wedge Clamp Connector, Size: 4 - 1/0 AWG, Material: Aluminum

Wedge Clamp Connector, Size: 4 - 1/0 AWG, Material: Aluminum, For Use With Service Entrance Cable
Item #: 721409
CAT #: 51062
UPC: 051411510626
Sign In or Register to view pricing and more.
Halex

1/2", 90º Quick-Set Liquid-Tight Connector

1/2", 90º, Non-Metallic Liquidtight Conduit, Quick Set, Push-On Connector with Insulated Throat.
Item #: 1219660
CAT #: 76905B
UPC: 051411769055
Sign In or Register to view pricing and more.
Halex

3/4 2-SCR NMC CONN

3/4 2-SCR NMC CONN
Item #: 1312007
CAT #: 05107YI
UPC:
Sign In or Register to view pricing and more.
Halex

H/D PORC WIREHOLDER

ADA 60222 H/D PORC WIREHOLDER
Item #: 537166
CAT #: 60222
UPC: 051411602222
Sign In or Register to view pricing and more.
Halex

2-IN 2-SCR NMC CONN

2-IN 2-SCR NMC CONN
Item #: 834961
CAT #: 05120B
UPC: 051411051204
Sign In or Register to view pricing and more.
Halex

3/4" Liquid Tight Connector Quick-Set

3/4" Non-Metallic Liquidtight Conduit, Quick Set, Push-On Connector with Insulated Throat.
Item #: 1667928
CAT #: 76207B
UPC: 051411762070
Sign In or Register to view pricing and more.
Halex

1/2TO3/4 CABLE CLAMP

ADA 66207B 1/2TO3/4 CABLE CLAMP
Item #: 510274
CAT #: 66207B
UPC: 051411662073
Sign In or Register to view pricing and more.
Halex

Adapter Elbows, Type: 90° Large Radius, 3/4", Zinc Die Cast

Adapter Elbows, Type: 90 Degree Large Radius, 3/4 Inch, Material: Zinc Die Cast, Used to Connect Rigid or IMC Conduit to an Outlet Box.
Item #: 880047
CAT #: 19207B
UPC: 051411192075
Sign In or Register to view pricing and more.
Page 1 of 5
70 Items found