Search results
15 Found
Go Switch
120V SPDT RELAY
Item #: 103081
CAT #: R8239A1052
UPC: 085267000420
Company wide:
0
in stock
Go Switch
SPDT HEATING THERMO
Item #: 458003
CAT #: T87F3855
UPC: 085267099639
Company wide:
0
in stock
Go Switch
GO SWITCH 70 SERIES HEX HEAD
Item #: 1271701
CAT #: 75-13562-F4
UPC:
Company wide:
0
in stock
Go Switch
GO SWITCH 70 SERIES HEX HEAD
Item #: 1271718
CAT #: 77-13562-F4
UPC:
Company wide:
0
in stock
Go Switch
Leverless, Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 2.5 mm
Item #: 1752489
CAT #: 75-13563-A2
UPC:
Company wide:
0
in stock
Go Switch
GO SWITCH 70 SERIES HEX HEAD SPDT
Item #: 1272111
CAT #: 73-13562-F4
UPC:
Company wide:
0
in stock
Go Switch
INDUCTIVE MAGNETIC GO SWITCH 316SS
Item #: 1579617
CAT #: 75-13568-DCA
UPC:
Company wide:
0
in stock
Go Switch
GENERAL PURPOSE, SPDT, LIMIT SWITCH
Item #: 846792
CAT #: 73-13528-A2
UPC:
Company wide:
0
in stock
Go Switch
OUE OTL101F 240V WHT LN VTG T
Item #: 1158244
CAT #: OTL101F
UPC: 625262247033
Company wide:
0
in stock
Go Switch
GO SWITCH
ST* to pigtail multimode simplex pigtail, 900µm buffered fiber (one ST* connector on one end and open on the other end) - 62.5/125µm.
Item #: 71974
CAT #: 11-12-11-000
UPC:
Company wide:
0
in stock
Go Switch
GO SWITCH SPST
TWX 11-11110-00 GO SWITCH SPST
Item #: 476832
CAT #: 11-11110-00
UPC:
Company wide:
0
in stock
Go Switch
120V SPDT RELAY
HON R8239A1052 120V SPDT RELAY
Item #: 103081
CAT #: R8239A1052
UPC: 085267000420
Category:
Overcurrent Power Relays
Company wide:
0
in stock
Go Switch
SPDT HEATING THERMO
HON T87F3855 SPDT HEATING THERMO
Item #: 458003
CAT #: T87F3855
UPC: 085267099639
Company wide:
0
in stock
Go Switch
LIMIT SWITCH SERIES 77
LIMIT SWITCH SERIES 77
Item #: 1835228
CAT #: 77-13564-A3
UPC:
Company wide:
0
in stock
Go Switch
GO SWITCH 70 SERIES HEX HEAD
GO SWITCH 70 SERIES HEX HEAD
Item #: 1271701
CAT #: 75-13562-F4
UPC:
Company wide:
0
in stock
Go Switch
GO SWITCH 70 SERIES HEX HEAD
GO SWITCH 70 SERIES HEX HEAD
Item #: 1271718
CAT #: 77-13562-F4
UPC:
Company wide:
0
in stock
Go Switch
SERIES 71 LIMIT SWITCH
SERIES 71 LIMIT SWITCH
Item #: 1855808
CAT #: 71-16564-A3
UPC:
Company wide:
0
in stock
Go Switch
Leverless, Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 2.5 mm
Model 75 Leverless Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 2.5 mm, 0.100 in Sensing Range, 120 Volt AC/4 Amp, 240 Volt AC/2 Amp, 24 Volt DC/3 Amp, 48 Volt DC/1.25 Amp, Bottom Outlet Position, Stainless Steel, 5/8-18 Thread, CL I DIV 1 GROUPS A-D CL II DIV 1 GROUPS E-G
Item #: 1752489
CAT #: 75-13563-A2
UPC:
Company wide:
0
in stock
Go Switch
GO SWITCH 70 SERIES HEX HEAD SPDT
GO SWITCH 70 SERIES HEX HEAD SPDT
Item #: 1272111
CAT #: 73-13562-F4
UPC:
Company wide:
0
in stock
Go Switch
SERIES 31 LIMIT SWITCH
SERIES 31 LIMIT SWITCH
Item #: 1855809
CAT #: 31-17524-A4
UPC:
Company wide:
0
in stock
Go Switch
INDUCTIVE MAGNETIC GO SWITCH 316SS
INDUCTIVE MAGNETIC GO SWITCH 316SS
Item #: 1579617
CAT #: 75-13568-DCA
UPC:
Company wide:
0
in stock
Go Switch
GENERAL PURPOSE, SPDT, LIMIT SWITCH
GENERAL PURPOSE, SPDT, LIMIT SWITCH
Item #: 846792
CAT #: 73-13528-A2
UPC:
Company wide:
0
in stock
Go Switch
OUE OTL101F 240V WHT LN VTG T
OUE OTL101F 240V WHT LN VTG T
Item #: 1158244
CAT #: OTL101F
UPC: 625262247033
Company wide:
0
in stock