Search results
43 Found
Garvin Industries
Breaker, Lockout, Universal, Red
Item #: 667299
CAT #: UBL1-RED
UPC: 785592999733
Company wide:
0
in stock
Garvin Industries
4IN SQUARE TO OCTAGON DEVICE RING 5/8IN RAISED
Item #: 1162363
CAT #: 52C4-5/8
UPC: 785592121615
Company wide:
0
in stock
Garvin Industries
4-11/16" Square Cover, 1-Gang, Flat, Steel
Item #: 455657
CAT #: 72C62A
UPC: 785592722300
Company wide:
0
in stock
Garvin Industries
MUD RING 4SQ TO 4/0 FLAT
Item #: 1952709
CAT #: 52C4-F
UPC: 785592129840
Company wide:
0
in stock
Garvin Industries
52C4-1/2
Item #: 1949660
CAT #: 52C4-1/2
UPC: 785592129857
Company wide:
0
in stock
Garvin Industries
GARVIN 52C4-3/4
Item #: 1952706
CAT #: 52C4-3/4
UPC: 785592129864
Company wide:
0
in stock
Garvin Industries
GVN GBDC-124 DEV RNG, 1/2"RAISED
Item #: 603461
CAT #: GBDC-124
UPC: 785592109392
Company wide:
0
in stock
Garvin Industries
4IN SQ TO OCT DEV RNG 4IN OC 1IN RAISED
Item #: 2157375
CAT #: 52C4-1
UPC: 785592129871
Company wide:
0
in stock
Garvin Industries
4" SQBX, 2-1/8D
Item #: 423562
CAT #: 52171-3/4RED
UPC: 785592981509
Company wide:
0
in stock
Garvin Industries
ETN 10250T501-1 Assembled, 30.5 mm
Item #: 791052
CAT #: TBX-325
UPC: 785592999702
Company wide:
0
in stock
Garvin Industries
5IN SQ BOX WLD 2-7/8IN DEEP 1/2IN - 3/4IN KO
Item #: 2543091
CAT #: 5SQ5075
UPC: 785592123602
Company wide:
0
in stock
Garvin Industries
6 SQUARE 2-GANG ADJUSTABLE DEVICE RING
Item #: 1172887
CAT #: 62AMR-2
UPC: 785592127273
Company wide:
0
in stock
Garvin Industries
SCREW&BAR KO SEAL 2"
Item #: 872031
CAT #: KOS-200
UPC: 785592103185
Company wide:
0
in stock
Garvin Industries
GARVIN SGB250 SPILT-COLLARGROUNDING BUSHING
Item #: 1952712
CAT #: SGB250
UPC: 785592520692
Company wide:
0
in stock
Garvin Industries
4" SQBX, 2-1/8D
Item #: 361582
CAT #: 52171-RED
UPC: 785592400789
Company wide:
0
in stock
Garvin Industries
4" Square Box, Drawn, Depth: 2-1/8", Knockouts: 3/4 & 1/2"
Item #: 573011
CAT #: 52171-SVTSS
UPC: 785592981646
Company wide:
0
in stock
Garvin Industries
Breaker, Lockout, Universal, Red
Breaker, Lockout, Universal, Fits Most Standard Breakers, Red
Item #: 667299
CAT #: UBL1-RED
UPC: 785592999733
Category:
Circuit Breaker Lockout Systems
Company wide:
0
in stock
Garvin Industries
4IN SQUARE TO OCTAGON DEVICE RING 5/8IN RAISED
4IN SQUARE TO OCTAGON DEVICE RING 5/8IN RAISED
Item #: 1162363
CAT #: 52C4-5/8
UPC: 785592121615
Category:
Octagon Metallic Box Mud Rings
Company wide:
0
in stock
Garvin Industries
4-11/16" Square Cover, 1-Gang, Flat, Steel
4-11/16 Inch Square Cover, 1-Gang, Flat, Material: Steel
Item #: 455657
CAT #: 72C62A
UPC: 785592722300
Category:
4-11/16" Square Metallic Box Mud Rings
Company wide:
0
in stock
Garvin Industries
MUD RING 4SQ TO 4/0 FLAT
MUD RING 4SQ TO 4/0 FLAT
Item #: 1952709
CAT #: 52C4-F
UPC: 785592129840
Category:
Octagon Metallic Box Mud Rings
Company wide:
0
in stock
Garvin Industries
GARVIN 52C4-3/4
GARVIN 52C4-3/4
Item #: 1952706
CAT #: 52C4-3/4
UPC: 785592129864
Category:
Octagon Metallic Box Mud Rings
Company wide:
0
in stock
Garvin Industries
GVN GBDC-124 DEV RNG, 1/2"RAISED
GVN GBDC-124 DEV RNG, 1/2"RAISED, 4G
Item #: 603461
CAT #: GBDC-124
UPC: 785592109392
Category:
Metallic Gang Box Covers
Company wide:
0
in stock
Garvin Industries
4IN SQ TO OCT DEV RNG 4IN OC 1IN RAISED
4IN SQ TO OCT DEV RNG 4IN OC 1IN RAISED
Item #: 2157375
CAT #: 52C4-1
UPC: 785592129871
Category:
Octagon Metallic Box Mud Rings
Company wide:
0
in stock
Garvin Industries
4" SQBX, 2-1/8D
GVN 52171-3/4RED 4" SQBX, 2-1/8D,
Item #: 423562
CAT #: 52171-3/4RED
UPC: 785592981509
Category:
4" Square Metallic Fire Alarm Boxes
Company wide:
0
in stock
Garvin Industries
ETN 10250T501-1 Assembled, 30.5 mm
GRV TBX-325 3 GA MASONARY EXT
Item #: 791052
CAT #: TBX-325
UPC: 785592999702
Category:
Gangable Masonry Boxes
Company wide:
0
in stock
Garvin Industries
5IN SQ BOX WLD 2-7/8IN DEEP 1/2IN - 3/4IN KO
5IN SQ BOX WLD 2-7/8IN DEEP 1/2IN - 3/4IN KO
Item #: 2543091
CAT #: 5SQ5075
UPC: 785592123602
Category:
5" Square Metallic Boxes
Company wide:
0
in stock
Garvin Industries
6 SQUARE 2-GANG ADJUSTABLE DEVICE RING
6 SQUARE TWO GANG ADJUSTABLE DEVICE RING 3/4 TO 1-1/2 IN RAISE
Item #: 1172887
CAT #: 62AMR-2
UPC: 785592127273
Category:
6" Square Metallic Box Rings
Company wide:
0
in stock
Garvin Industries
SCREW&BAR KO SEAL 2"
SCREW&BAR KO SEAL 2"
Item #: 872031
CAT #: KOS-200
UPC: 785592103185
Category:
3-Piece Knockout Seals
Company wide:
0
in stock
Garvin Industries
GARVIN SGB250 SPILT-COLLARGROUNDING BUSHING
GARVIN SGB250 SPILT-COLLARGROUNDING BUSHING
Item #: 1952712
CAT #: SGB250
UPC: 785592520692
Category:
Threadless Ground Bushings
Company wide:
0
in stock
Garvin Industries
4" SQBX, 2-1/8D
GVN 52171-RED 4" SQBX, 2-1/8D,
Item #: 361582
CAT #: 52171-RED
UPC: 785592400789
Category:
4" Square Metallic Fire Alarm Boxes
Company wide:
0
in stock
Garvin Industries
4" Square Box, Drawn, Depth: 2-1/8", Knockouts: 3/4 & 1/2"
4 Inch Square Box, Drawn, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 and (4) 3/4 Inch, Bottom Knockouts: (3) 1/2 and (2) 3/4 Inch, Cubic Inches: 30, Stainless Steel
Item #: 573011
CAT #: 52171-SVTSS
UPC: 785592981646
Category:
4" Square Metallic Boxes
Company wide:
0
in stock