Search results
4 Found
Direct Wire & Cable
Flexible Welding Cable, 4/0 AWG, Green
Item #: 621180
CAT #: FP4/0-GRN
UPC:
Company wide:
0
in stock
Direct Wire & Cable
Flexible Welding Cable, 2/0 AWG, Green
Item #: 621178
CAT #: FP2/0-GRN
UPC:
Company wide:
0
in stock
Direct Wire & Cable
Flex-A-Prene® Welding Cable, 2 AWG, Green, 600V
Item #: 620735
CAT #: FP2-GRN
UPC:
Company wide:
0
in stock
Direct Wire & Cable
GROUND WELDING CABLE FLEX 4 AWG GREEN
Item #: 620711
CAT #: FP4-GRN
UPC:
Company wide:
0
in stock
Direct Wire & Cable
Flexible Welding Cable, 4/0 AWG, Green
Flexible Welding Cable, 4/0 AWG, Green
Item #: 621180
CAT #: FP4/0-GRN
UPC:
Category:
2/0 AWG Unarmored Welding Cable
Company wide:
0
in stock
Direct Wire & Cable
Flexible Welding Cable, 2/0 AWG, Green
Flexible Welding Cable, 2/0 AWG, Green
Item #: 621178
CAT #: FP2/0-GRN
UPC:
Category:
2/0 AWG Unarmored Welding Cable
Company wide:
0
in stock
Direct Wire & Cable
Flex-A-Prene® Welding Cable, 2 AWG, Green, 600V
Flex-A-Prene® Welding Cable, 2 AWG, Green, 600 Volts
Item #: 620735
CAT #: FP2-GRN
UPC:
Category:
2 AWG Unarmored Welding Cable
Company wide:
0
in stock
Direct Wire & Cable
GROUND WELDING CABLE FLEX 4 AWG GREEN
GROUND WELDING CABLE FLEX 4 AWG GREEN
Item #: 620711
CAT #: FP4-GRN
UPC:
Category:
4 AWG Unarmored Welding Cable
Company wide:
0
in stock