Search results
18 Found
Delta Lightning Arrestors
Surge Arrestor, Lightning, 60,000A, 125-250VAC
Item #: 104306
CAT #: LA302R
UPC: 782381302019
Company wide:
0
in stock
Delta Lightning Arrestors
Surge Arrestor, Lightning, 440-600VAC, 3PH, 3,000 Joules per Pole
Item #: 104275
CAT #: LA603
UPC: 782381603017
Company wide:
0
in stock
Delta Lightning Arrestors
Lightning Arrestor, 0 - 500VDC, Panel Mount
Item #: 15170
CAT #: LA302
UPC: 782381302002
Company wide:
0
in stock
Delta Lightning Arrestors
LIGHTNING ARRESTOR 60000
Item #: 102555
CAT #: LA303R
UPC:
Company wide:
0
in stock
Delta Lightning Arrestors
Surge Arrestor, Lightning, 0 - 800VDC, 1PH, 3,000 Joules per Pole
Item #: 248698
CAT #: LA602DC
UPC: 782381602010
Company wide:
0
in stock
Delta Lightning Arrestors
Surge Capacitor, 250VAC, 1PH, 3W, 18" Leads, 4-1/2" H, 2-1/4 Dia.
Item #: 267452
CAT #: CA302R
UPC:
Company wide:
0
in stock
Delta Lightning Arrestors
Surge Arrestor, Lightning, 440-600VAC, 3PH, 3,000 Joules per Pole
Item #: 646799
CAT #: LA603MB
UPC: 782381603000
Company wide:
0
in stock
Delta Lightning Arrestors
DELTA LA303 3PHASE ARRESTER
Item #: 104143
CAT #: LA303
UPC: 782381303009
Company wide:
0
in stock
Delta Lightning Arrestors
Surge Capacitor Lighting Arrestor
Item #: 106417
CAT #: CA603R
UPC: 782381613030
Company wide:
0
in stock
Delta Lightning Arrestors
DLT LA602 650V 1 PHASE ARRESTORS
Item #: 544898
CAT #: LA602
UPC: 782381602003
Company wide:
0
in stock
Delta Lightning Arrestors
5W3P W/SEPARATE GROUND
Item #: 132573
CAT #: LA303G
UPC:
Company wide:
0
in stock
Delta Lightning Arrestors
4 WIRE 3-PH CA603R
Item #: 833454
CAT #: CA603RSTRMB
UPC:
Company wide:
0
in stock
Delta Lightning Arrestors
Surge Capacitor Lighting Arrestor
Item #: 500357
CAT #: CA603
UPC:
Company wide:
0
in stock
Delta Lightning Arrestors
DLT CA603MB CA603 W/MOUNTING
Item #: 697457
CAT #: CA603MB
UPC:
Company wide:
0
in stock
Delta Lightning Arrestors
125/208/250 18IN
Item #: 132585
CAT #: CA302R3W1P
UPC:
Company wide:
0
in stock
Delta Lightning Arrestors
Surge Arrestor, Lightning, 60,000A, 125-250VAC
Lightning Arrestor, 125 - 250 Volt AC, 1-Phase, 3-wire Service. 3,000 Joules per pole. Maximum Current: 100,000 Amps. Includes: # 12 THHN, 36" Leads
Item #: 104306
CAT #: LA302R
UPC: 782381302019
Category:
Lighting Protection Devices
Company wide:
0
in stock
Delta Lightning Arrestors
Surge Arrestor, Lightning, 440-600VAC, 3PH, 3,000 Joules per Pole
AC Rated Lightning Arrestor. 440-600V AC, 3-Phase, 3 or 4-wire Service. 3,000 Joules per pole. Maximum Current: 100,000 Amps. Includes: # 12 THHN, 36" Leads. Protects Solar and Wind Energy Equipment. For use with AC Current Devices.
Item #: 104275
CAT #: LA603
UPC: 782381603017
Category:
Lighting Protection Devices
Company wide:
0
in stock
Delta Lightning Arrestors
Lightning Arrestor, 0 - 500VDC, Panel Mount
DELTA LA302 Direct Current Arrestor
Item #: 15170
CAT #: LA302
UPC: 782381302002
Category:
Lighting Protection Devices
Company wide:
0
in stock
Delta Lightning Arrestors
LIGHTNING ARRESTOR 60000
DLT LA303R LIGHTNING ARRESTOR 60000
Item #: 102555
CAT #: LA303R
UPC:
Category:
Lighting Protection Devices
Company wide:
0
in stock
Delta Lightning Arrestors
Surge Arrestor, Lightning, 0 - 800VDC, 1PH, 3,000 Joules per Pole
DC Rated Lightning Arrestor. 0 - 800V DC. 3,000 Joules per pole. Maximum Current: 100,000 Amps. Includes: # 12 THHN, 36" Leads. Protects Solar and Wind Energy Equipment. For use with DC Current Devices.
Item #: 248698
CAT #: LA602DC
UPC: 782381602010
Category:
Lighting Protection Devices
Company wide:
0
in stock
Delta Lightning Arrestors
Surge Capacitor, 250VAC, 1PH, 3W, 18" Leads, 4-1/2" H, 2-1/4 Dia.
DELTA CA302R, Surge Capacitor, Weatherproof Enclosure N-4, Dimensions: 4-1/2" High, 2-1/4" Diameter.
Item #: 267452
CAT #: CA302R
UPC:
Category:
Lighting Protection Devices
Company wide:
0
in stock
Delta Lightning Arrestors
Surge Arrestor, Lightning, 440-600VAC, 3PH, 3,000 Joules per Pole
DC Rated Lightning Arrestor. 440-600V DC, 3-Phase, 3 or 4-wire Service. 3,000 Joules per pole. Maximum Current: 100,000 Amps. Includes: # 12 THHN, 36" Leads. Protects Solar and Wind Energy Equipement. For use with DC Current Devices. Includes: Mounting Bracket.
Item #: 646799
CAT #: LA603MB
UPC: 782381603000
Category:
Lighting Protection Devices
Company wide:
0
in stock
Delta Lightning Arrestors
DELTA LA303 3PHASE ARRESTER
DELTA LA303 3PHASE ARRESTER
Item #: 104143
CAT #: LA303
UPC: 782381303009
Category:
Lighting Protection Devices
Company wide:
0
in stock
Delta Lightning Arrestors
Surge Capacitor Lighting Arrestor
Surge Capacitor Lighting Arrestor, 600V, 3-Phase, Panel Mount, Includes: 18" #12 Leads.
Item #: 106417
CAT #: CA603R
UPC: 782381613030
Category:
Lighting Protection Devices
Company wide:
0
in stock
Delta Lightning Arrestors
DLT LA602 650V 1 PHASE ARRESTORS
DLT LA602 650V 1 PHASE ARRESTORS
Item #: 544898
CAT #: LA602
UPC: 782381602003
Company wide:
0
in stock
Delta Lightning Arrestors
5W3P W/SEPARATE GROUND
DLT LA303G 5W3P W/SEPARATE GROUND
Item #: 132573
CAT #: LA303G
UPC:
Category:
Lighting Protection Devices
Company wide:
0
in stock
Delta Lightning Arrestors
4 WIRE 3-PH CA603R
4 WIRE 3-PH CA603R W/STR LEADS AND MOUNTING BRACKET
Item #: 833454
CAT #: CA603RSTRMB
UPC:
Category:
Lighting Protection Devices
Company wide:
0
in stock
Delta Lightning Arrestors
Surge Capacitor Lighting Arrestor
Surge Capacitor Lighting Arrestor, 650V, 3-Phase, Panel Mount, Includes: 36" #12 Leads.
Item #: 500357
CAT #: CA603
UPC:
Category:
Lighting Protection Devices
Company wide:
0
in stock
Delta Lightning Arrestors
125/208/250 18IN
DLT CA302R3W1P 125/208/250 18IN
Item #: 132585
CAT #: CA302R3W1P
UPC:
Company wide:
0
in stock