Fasteners

10,664 Found
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'

Item #: 1708003
CAT #: 165BK4A
UPC: 076308925680
Sign In or Register to view pricing and more.
3M

Professional Use Vinyl Electrical Tape, 3/4" x 76', Black

Item #: 1607879
CAT #: 33+-3/4X76FT-1
UPC: 638060290354
Sign In or Register to view pricing and more.
3M

General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'

Item #: 1708016
CAT #: 165WH4A
UPC: 076308925765
Sign In or Register to view pricing and more.
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'

Item #: 1708013
CAT #: 165RD4A
UPC: 076308925758
Sign In or Register to view pricing and more.
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'

Item #: 1708010
CAT #: 165GR4A
UPC: 076308925710
Sign In or Register to view pricing and more.
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'

Item #: 1708004
CAT #: 165BL4A
UPC: 076308925697
Sign In or Register to view pricing and more.
Bizline

Fender Washer, 1/4" x 1-1/4", Steel 100/PK

Item #: 46999
CAT #: R14114FW
UPC: 705591195394
Sign In or Register to view pricing and more.
3M

Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'

Item #: 67557
CAT #: 35-WHITE-3/4X66FT
UPC: 054007108283
Sign In or Register to view pricing and more.
Dottie

Hex Machine Nut, 3/8-16, Zinc Plated Steel

Item #: 268129
CAT #: HN38
UPC: 781002170457
Sign In or Register to view pricing and more.
Dottie

Fender Washer, 1/4 x 1-1/4", Steel

Item #: 266190
CAT #: FENW14114
UPC: 781002155157
Sign In or Register to view pricing and more.
Panduit

Cable Tie, 11.81" Long, Standard, Nylon, Black, Weather Resistant, 100/PK

Item #: 1140106
CAT #: S12-50-C0
UPC: 613056258143
Sign In or Register to view pricing and more.
3M

Cable Stacker, Nail-On, Plastic, White

Item #: 41975
CAT #: SI-1
UPC: 054007495543
Sign In or Register to view pricing and more.
Bizline

Grounding Screw, # 10-32 x 3/8" 100/PK

Item #: 41015
CAT #: R1038GSC
UPC: 705591196681
Sign In or Register to view pricing and more.
Dottie

Fender Washer, 3/8 x 1-1/4", Steel

Item #: 266206
CAT #: FENW38114
UPC: 781002155270
Sign In or Register to view pricing and more.
3M

Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'

Item #: 67567
CAT #: 35-RED-3/4X66FT
UPC: 054007108108
Sign In or Register to view pricing and more.
Bizline

Zip-It Anchor Kit, Metal, # 8 x 1"

Item #: 44759
CAT #: R8ZSK
UPC: 705591197831
Sign In or Register to view pricing and more.
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708003
CAT #: 165BK4A
UPC: 076308925680
Sign In or Register to view pricing and more.
3M

Professional Use Vinyl Electrical Tape, 3/4" x 76', Black

Scotch® Super 33+ Vinyl Electrical Tape, 3/4 in x 76 ft, 1 in Core, Black, 10 rolls/carton, 100 rolls/Case
Item #: 1607879
CAT #: 33+-3/4X76FT-1
UPC: 638060290354
Sign In or Register to view pricing and more.
3M

General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708016
CAT #: 165WH4A
UPC: 076308925765
Sign In or Register to view pricing and more.
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708013
CAT #: 165RD4A
UPC: 076308925758
Sign In or Register to view pricing and more.
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708010
CAT #: 165GR4A
UPC: 076308925710
Sign In or Register to view pricing and more.
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708004
CAT #: 165BL4A
UPC: 076308925697
Sign In or Register to view pricing and more.
Bizline

Fender Washer, 1/4" x 1-1/4", Steel 100/PK

Fender Washer, 1/4" x 1-1/4", Steel, Zinc Plated, Order of 1 Each = Pack of 100
Item #: 46999
CAT #: R14114FW
UPC: 705591195394
Sign In or Register to view pricing and more.
3M

Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'

White - Vinyl Electrical Color Coding Tape. 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use
Item #: 67557
CAT #: 35-WHITE-3/4X66FT
UPC: 054007108283
Sign In or Register to view pricing and more.
Dottie

Hex Machine Nut, 3/8-16, Zinc Plated Steel

Finished Hex Nut. Size: 3/8-16". Zinc Plated Steel. Package Quantity: 50. *Dottie Part # 17045.*
Item #: 268129
CAT #: HN38
UPC: 781002170457
Sign In or Register to view pricing and more.
Dottie

Fender Washer, 1/4 x 1-1/4", Steel

Fender Washer. Size: 1/4 x 1-1/4 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15515.*
Item #: 266190
CAT #: FENW14114
UPC: 781002155157
Sign In or Register to view pricing and more.
Panduit

Cable Tie, 11.81" Long, Standard, Nylon, Black, Weather Resistant, 100/PK

Cable Tie, Non-Releasable. Length: 11-3/4" (300 mm). Width: 0.19" (4.8 mm). Color: Black. Package Quantity: 100
Item #: 1140106
CAT #: S12-50-C0
UPC: 613056258143
Sign In or Register to view pricing and more.
3M

Cable Stacker, Nail-On, Plastic, White

Cable Stacker. Secures a maximum of (8) 14-2 w/G UF or NM Cable Flat, (4) 12-2 w/G, 10-2 w/G, 14-3 w/G. UF or NM Cable Round, (2) 14-3 w/G 12-3 w/G. Voice, Data, Video cables: (12) RG-59, RG-8, Cat. 5. Package Quantity: 25 per bag, White
Item #: 41975
CAT #: SI-1
UPC: 054007495543
Sign In or Register to view pricing and more.
Bizline

Grounding Screw, # 10-32 x 3/8" 100/PK

Grounding Screw, Type C, # 10-32 x 3/8", Green, Leader Point, Order of 1 Each = Pack of 100
Item #: 41015
CAT #: R1038GSC
UPC: 705591196681
Sign In or Register to view pricing and more.
Dottie

Fender Washer, 3/8 x 1-1/4", Steel

Fender Washer. Size: 3/8 x 1-1/4 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15527.*
Item #: 266206
CAT #: FENW38114
UPC: 781002155270
Sign In or Register to view pricing and more.
3M

Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'

Red - Vinyl Electrical Color Coding Tape. Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use
Item #: 67567
CAT #: 35-RED-3/4X66FT
UPC: 054007108108
Sign In or Register to view pricing and more.
Bizline

Zip-It Anchor Kit, Metal, # 8 x 1"

Zip-It Anchor Kit, Metal, # 8 x 1", Order of 1 = 1 Kit
Item #: 44759
CAT #: R8ZSK
UPC: 705591197831
Sign In or Register to view pricing and more.
Page 1 of 99+
Over 10,664 Items found