Lighting & Lighting Controls
34,955 Found
Lutron
Universal Decorator Dimmer, 150/600W, White
Item #: 212275
CAT #: DVCL-153P-WH
UPC: 027557003056
Company wide:
0
in stock
Leviton
Incandescent Lampholder, Medium Base, Keyless
Item #: 26115
CAT #: 49875
UPC: 078477323007
Company wide:
0
in stock
Lutron
Universal Toggle Dimmer, 150W, White
Item #: 292830
CAT #: AYCL-153P-WH
UPC: 027557825948
Company wide:
0
in stock
LEDVANCE
LED Backlit Flat Panel, 2x4, Selectable Wattage, Lumen & CCT, 120-277V
Item #: 2066879
CAT #: PANELF3BS045UNVD8SC724GWHTAA
UPC: 046135626999
Company wide:
0
in stock
Lutron
150/600W Universal Toggle Dimmer, White
Item #: 294613
CAT #: AYCL-153PH-WH
UPC: 027557826006
Company wide:
0
in stock
Lutron
Pico Wallbox Adapter
Item #: 676574
CAT #: PICO-WBX-ADAPT
UPC: 784276072137
Company wide:
0
in stock
Allied Moulded
Keyless Medium Base Incandescent Lampholder
Item #: 245759
CAT #: LH-11P
UPC: 085339870005
Company wide:
0
in stock
SYLVANIA
LED Strip, 4', Selectable Watt/CCT, 120-277V
Item #: 1886623
CAT #: STRIP1B/S040UNVD8SC7/48S/WH
UPC: 046135623523
Company wide:
0
in stock
SYLVANIA
LED Backlit Flat Panel, 2x2, Selectable Wattage, Lumen & CCT, 120-277V
Item #: 2066880
CAT #: PANELF3BS035UNVD8SC722GWH
UPC: 046135626982
Company wide:
0
in stock
Compass
Emergency Light, LED Dual Adjustable Head
Item #: 482104
CAT #: CU2
UPC: 856143001486
Company wide:
0
in stock
RAB
LED Downlight, 4", 9 Watt, 668 Lumen, Selectable CCT, 120V
Item #: 1746036
CAT #: WFRL4R99FA120WS
UPC: 019813682457
Company wide:
0
in stock
Juno Lighting
6" LED Ultra-Thin Switchable Downlight, Dimmable
Item #: 1764195
CAT #: WF6-SWW5-90CRI-MW-M6
UPC: 194994243731
Company wide:
0
in stock
Leviton
PIR Occupancy Sensor/Switch, White
Item #: 40490
CAT #: ODS10-IDW
UPC: 078477010181
Company wide:
0
in stock
SYLVANIA
63056 LEDMD6R3A1200ST9SC3WH 6/CS 1/SKU
Item #: 2200858
CAT #: LEDMD6R3A1200ST9SC3WH
UPC: 046135630569
Company wide:
0
in stock
Elite Lighting
Rough In Plate For 4" Round Slim LED Fixture
Item #: 1259739
CAT #: RL-ACC-SLIM-4-ROUGHPLATE
UPC: 848070087152
Company wide:
0
in stock
Dual-Lite
Remote, Double Head, White Finish
Item #: 595007
CAT #: EVODW
UPC: 782520866235
Company wide:
0
in stock
Lutron
Universal Decorator Dimmer, 150/600W, White
Diva Series Universal Decorator Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, White (Wallplate Sold Separately)
Item #: 212275
CAT #: DVCL-153P-WH
UPC: 027557003056
Category:
Universal Dimmers - Decorator
Company wide:
0
in stock
Leviton
Incandescent Lampholder, Medium Base, Keyless
Incandescent Lampholder, Medium Base, Keyless, One-Piece Glazed Porcelain Outlet Box Mount, Single Circuit, Top Wired, 4 Terminal Screws, Color: White.
Item #: 26115
CAT #: 49875
UPC: 078477323007
Category:
Keyless Incandescent Lampholders
Company wide:
0
in stock
Lutron
Universal Toggle Dimmer, 150W, White
Ariadni Series Universal Toggle Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, White (Wallplate Sold Separately)
Item #: 292830
CAT #: AYCL-153P-WH
UPC: 027557825948
Category:
Universal Dimmers - Toggle
Company wide:
0
in stock
LEDVANCE
LED Backlit Flat Panel, 2x4, Selectable Wattage, Lumen & CCT, 120-277V
LED Flat Panel, 2x4, Selectable Wattage: 30/35/45, Lumen: 3300/3850/5000, CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, TAA Compliant, 1 per SKU, 4 per Carton *Sylvania Part # 62699*
Item #: 2066879
CAT #: PANELF3BS045UNVD8SC724GWHTAA
UPC: 046135626999
Category:
LED - Flat Panels
Company wide:
0
in stock
Lutron
150/600W Universal Toggle Dimmer, White
Ariadni Series Universal Toggle Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, White (Wallplate Sold Separately)
Item #: 294613
CAT #: AYCL-153PH-WH
UPC: 027557826006
Category:
Universal Dimmers - Toggle
Company wide:
0
in stock
Lutron
Pico Wallbox Adapter
Lutron Caseta Wireless Wallplate Bracket for Pico Smart Remote
Item #: 676574
CAT #: PICO-WBX-ADAPT
UPC: 784276072137
Category:
Wireless Dimmers & Switches
Company wide:
0
in stock
Allied Moulded
Keyless Medium Base Incandescent Lampholder
Keyless Medium Base Incandescent Lampholder
Item #: 245759
CAT #: LH-11P
UPC: 085339870005
Category:
Keyless Incandescent Lampholders
Company wide:
0
in stock
SYLVANIA
LED Strip, 4', Selectable Watt/CCT, 120-277V
LED Strip, 4 Foot, Selectable Watt: 20/30/40, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Surface Mount, White Finish, 1 per SKU, 9 per Case *Sylvania Product Code 62352* *Sylvania Part # 62352*
Item #: 1886623
CAT #: STRIP1B/S040UNVD8SC7/48S/WH
UPC: 046135623523
Category:
LED - Strip Fixtures
Company wide:
0
in stock
SYLVANIA
LED Backlit Flat Panel, 2x2, Selectable Wattage, Lumen & CCT, 120-277V
LED Flat Panel, 2x2, Selectable Wattage: 20/30/35, Lumen: 2200/3300/3850, CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, TAA Compliant, 1 per SKU, 4 per Carton *Sylvania Part # 62698*
Item #: 2066880
CAT #: PANELF3BS035UNVD8SC722GWH
UPC: 046135626982
Category:
LED - Flat Panels
Company wide:
0
in stock
Compass
Emergency Light, LED Dual Adjustable Head
Emergency Light, Damp Location, 120/277 Volt, 2-Lamp, Adjustable LED Lamps, White Thermoplastic, Battery Backup
Item #: 482104
CAT #: CU2
UPC: 856143001486
Category:
Emergency Lighting - LED
Company wide:
0
in stock
RAB
LED Downlight, 4", 9 Watt, 668 Lumen, Selectable CCT, 120V
LED Wafer Downlight, 4 Inch, 9 Watt, 668 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smooth Trim, UL Wet Location Rated, Housing Certified Air Tight as per ASTM E283
Item #: 1746036
CAT #: WFRL4R99FA120WS
UPC: 019813682457
Category:
4" Recessed LED Downlights
Company wide:
0
in stock
Juno Lighting
6" LED Ultra-Thin Switchable Downlight, Dimmable
6 Inch LED Ultra-Thin Wafer Switchable Downlight, Dimmable 100-10%, 120 Volt, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, White
Item #: 1764195
CAT #: WF6-SWW5-90CRI-MW-M6
UPC: 194994243731
Category:
6" Recessed LED Downlights
Company wide:
0
in stock
Leviton
PIR Occupancy Sensor/Switch, White
PIR Occupancy Sensor, Wall Switch, 180°, 120/277V AC, 600 Hz, Single-Pole or Multi-Location, Coverage: 2100 Sq. Ft., Color: White. Wallplate Not Included
Item #: 40490
CAT #: ODS10-IDW
UPC: 078477010181
Category:
Passive Infrared Wall Switches
Company wide:
0
in stock
SYLVANIA
63056 LEDMD6R3A1200ST9SC3WH 6/CS 1/SKU
63056 LEDMD6R3A1200ST9SC3WH 6/CS 1/SKU *Sylvania Part # 63056*
Item #: 2200858
CAT #: LEDMD6R3A1200ST9SC3WH
UPC: 046135630569
Category:
6" Recessed LED Downlights
Company wide:
0
in stock
Elite Lighting
Rough In Plate For 4" Round Slim LED Fixture
Rough In Plate For 4 Inch Round Slim LED Fixture, 26 Inch x 6-1/8 inch
Item #: 1259739
CAT #: RL-ACC-SLIM-4-ROUGHPLATE
UPC: 848070087152
Category:
Recessed LED Lighting Accessories
Company wide:
0
in stock
Dual-Lite
Remote, Double Head, White Finish
Outdoor LED Remote, Double Head, White Finish, Aluminum, 50' Radius.
Item #: 595007
CAT #: EVODW
UPC: 782520866235
Category:
Emergency Lighting - LED
Company wide:
0
in stock