Distribution & Terminal Blocks

2,798 Found
Burndy

Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 1-Sided

Item #: 91743
CAT #: BIT2/0
UPC: 781810134061
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, One Sided, Two Port, 14 - 4 AWG

Item #: 91720
CAT #: BIT4
UPC: 781810134146
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 10 AWG - 250 MCM, Black

Item #: 54339
CAT #: BIT250
UPC: 781810133521
Sign In or Register to view pricing and more.
Burndy

Inline Splicer/Reducer, Insulated, 10 AWG - 250 MCM, Clear

Item #: 91734
CAT #: BISR250
UPC: 781810134108
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 14 - 2/0 AWG

Item #: 398267
CAT #: 1PL2/02
UPC: 781810287484
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 3-Port, Clear, Insulated, 10 AWG - 250 MCM, 2-Sided

Item #: 91780
CAT #: BIBD2503
UPC: 781810133408
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 14 - 4 AWG, 2-Port, 1-Sided

Item #: 444716
CAT #: 1PL42
UPC: 781810287491
Sign In or Register to view pricing and more.
Burndy

Inline Splicer/Reducer, Insulated, 14 - 2 AWG, Clear

Item #: 330073
CAT #: BISR2
UPC: 781810225196
Sign In or Register to view pricing and more.
NSI Tork

Multi-Tap Connector, 2 Sided Entry, 14 - 4 AWG, AL/CU

Item #: 31977
CAT #: IT-4
UPC: 662381950017
Sign In or Register to view pricing and more.
NSI Tork

Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU

Item #: 31953
CAT #: IT-1/0
UPC: 662381950031
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 3-Port, Clear, Insulated, 14 - 2/0 AWG, 2-Sided

Item #: 273789
CAT #: BIBD2/03
UPC: 781810223949
Sign In or Register to view pricing and more.
Burndy

Inline Splicer/Reducer, Insulated, 14 - 1/0 AWG, Clear

Item #: 54321
CAT #: BISR1/0
UPC: 781810134115
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 2-Sided, Clear

Item #: 54956
CAT #: BIBD2/02
UPC: 781810223932
Sign In or Register to view pricing and more.
Burndy

Inline Splice, Insulated, 10 AWG - 250 MCM, 2-Sided, 2-Port

Item #: 398298
CAT #: 1PBS250
UPC: 781810295915
Sign In or Register to view pricing and more.
NSI Tork

Insulated Multi-Tap Connector, 2 Sided Entry, 2 Port, 6 to 3/0 AWG, Aluminum/Plastisol

Item #: 31925
CAT #: IT-3/0
UPC: 662381950055
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 10 AWG - 250 MCM

Item #: 330044
CAT #: BIBD2502
UPC: 781810224052
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 1-Sided

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated
Item #: 91743
CAT #: BIT2/0
UPC: 781810134061
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, One Sided, Two Port, 14 - 4 AWG

Multi-Tap Connector, Aluminum, Clear Insulated, Two Port, One Sided Entry, 14 - 4 AWG, Al/Cu Rated.
Item #: 91720
CAT #: BIT4
UPC: 781810134146
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 10 AWG - 250 MCM, Black

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated
Item #: 54339
CAT #: BIT250
UPC: 781810133521
Sign In or Register to view pricing and more.
Burndy

Inline Splicer/Reducer, Insulated, 10 AWG - 250 MCM, Clear

Inline Splicer/Reducer, Insulated, 10 AWG - 250 MCM, Clear Plastisol Covered Aluminum Body
Item #: 91734
CAT #: BISR250
UPC: 781810134108
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 14 - 2/0 AWG

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated.
Item #: 398267
CAT #: 1PL2/02
UPC: 781810287484
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 3-Port, Clear, Insulated, 10 AWG - 250 MCM, 2-Sided

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated
Item #: 91780
CAT #: BIBD2503
UPC: 781810133408
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 14 - 4 AWG, 2-Port, 1-Sided

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 14 AWG to 4 AWG, 600 Volt, AL/CU Rated.
Item #: 444716
CAT #: 1PL42
UPC: 781810287491
Sign In or Register to view pricing and more.
Burndy

Inline Splicer/Reducer, Insulated, 14 - 2 AWG, Clear

Inline Splicer/Reducer, Insulated, 14 - 2 AWG, Clear Plastisol Covered Aluminum Body
Item #: 330073
CAT #: BISR2
UPC: 781810225196
Sign In or Register to view pricing and more.
NSI Tork

Multi-Tap Connector, 2 Sided Entry, 14 - 4 AWG, AL/CU

Multi-Tap Connector, 2 Sided Entry, 14 - 4 AWG, 600 Volt, AL/CU Rated, 12 Each Per Carton
Item #: 31977
CAT #: IT-4
UPC: 662381950017
Sign In or Register to view pricing and more.
NSI Tork

Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors. 6 Each per Carton
Item #: 31953
CAT #: IT-1/0
UPC: 662381950031
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, 3-Port, Clear, Insulated, 14 - 2/0 AWG, 2-Sided

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 2 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated
Item #: 273789
CAT #: BIBD2/03
UPC: 781810223949
Sign In or Register to view pricing and more.
Burndy

Inline Splicer/Reducer, Insulated, 14 - 1/0 AWG, Clear

Inline Splicer/Reducer, Insulated, 14 - 1/0 AWG, Clear Plastisol Covered Aluminum Body
Item #: 54321
CAT #: BISR1/0
UPC: 781810134115
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 2-Sided, Clear

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated
Item #: 54956
CAT #: BIBD2/02
UPC: 781810223932
Sign In or Register to view pricing and more.
Burndy

Inline Splice, Insulated, 10 AWG - 250 MCM, 2-Sided, 2-Port

Inline Splice, Insulated, Aluminum, UV Rated, 10 AWG to 250 MCM, 2 Sided Entry, 2 Ports, 600 Volt, AL/CU Rated.
Item #: 398298
CAT #: 1PBS250
UPC: 781810295915
Sign In or Register to view pricing and more.
NSI Tork

Insulated Multi-Tap Connector, 2 Sided Entry, 2 Port, 6 to 3/0 AWG, Aluminum/Plastisol

Insulated Multi-Tap Connector, 2 Sided Entry, 2 Port, 6 to 3/0 AWG, Aluminum With Plastisol Insulation, CU/AL Rated
Item #: 31925
CAT #: IT-3/0
UPC: 662381950055
Sign In or Register to view pricing and more.
Burndy

Multi-Tap Connector, Insulated, 10 AWG - 250 MCM

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated
Item #: 330044
CAT #: BIBD2502
UPC: 781810224052
Sign In or Register to view pricing and more.
Page 1 of 99+
2,798 Items found