2" Aluminum EMT Conduit, 10' Length

Item #: 976532
Cat #: 1-200-10-EMT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 Inch Aluminum EMT Conduit, 10 Foot Length, Type 6005/T1

Overview

2 Inch Aluminum EMT Conduit, 10 Foot Length, Type 6005/T1
New PullEase™ aluminum EMT is a patented design tested to reduce internal resistance when pulling wire.
Also known as: 1-200-10-EMT

Specifications

Length: 10 ft
Diameter: 2 in
Material: Aluminum
Length: 10 ft
Material: Aluminum
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)