Single Gang Electrical Box

Item #: 85006
Cat #: P-241
UPC: 085339249030
Sign In or Register to view pricing and more.
Documents & Guides
Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Overview

Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable
New Work Residential Construction 2 Hr Fire Resistive Walls & Ceilings
Also known as: 085339249030, P-241, Single Banger, SG NAIL ON , single gang nail-on, 1G nailer, Single gang, One box, allied single gang

Specifications

Color: Black
Gangs: 1
Mounting: Nail On
Depth: 3 9/16 in
Standards: California Proposition 65
Cubic Inches: 24 inĀ³
Color: Black
Mounting: Nail On
Standards: California Proposition 65
Gangs: 1
Depth: 3 9/16 in
Cubic Inches: 24 inĀ³

Customer Reviews

No reviews for this product
(0)