Conduit Outlet Box, Type: GUAT, Explosion-Proof, 3/4" Hubs, 3" Opening

Item #: 719609
Cat #: GUAT-26
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Type: GUAT, Explosion-Proof, 3/4 Inch Hubs, 3 Inch Opening, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Outlet Box, Type: GUAT, Explosion-Proof, 3/4 Inch Hubs, 3 Inch Opening, Aluminum, For Use With Rigid/IMC Conduit
Also known as: GUAT-26

Specifications

Diameter: 3/4 in
Material: Aluminum
Hub Diameter: 3/4 in
Number of Hubs: 3
Diameter: 3/4 in
Hub Diameter: 3/4 in
Material: Aluminum
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)