10/3 w/Ground, MC, Aluminum Armor, Solid
Item #:
64361
Cat #:
MCAL103SOLWG250CL
UPC:
077680114426
Sign In or Register to view pricing and more.
Documents & Guides
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .600"
Overview
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .600"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680114426, MCAL103SOLWG250CL, 10-3 mc
Specifications
Gauge: | 10 |
Length: | 250 ft |
Conductors: | 3 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Package Type: | Coil |
Gauge: | 10 |
Conductors: | 3 |
Jacket: | Aluminum |
Stranding: | Solid |
Length: | 250 ft |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Coil |
Customer Reviews
No reviews for this product
(0)