AOL APHL-454-SW-UPL-L850 ALLPRO

Item #: 610386
Cat #: APHL-454-SW-UPL-L850
UPC: 080083622245
Sign In or Register to view pricing and more.
Documents & Guides
AOL APHL-454-SW-UPL-L850 ALLPRO HI-BAY,4L T5 UPL UNV1 WIDE 850K

Overview

AOL APHL-454-SW-UPL-L850 ALLPRO HI-BAY,4L T5 UPL UNV1 WIDE 850K
Also known as: 080083622245, APHL-454-SW-UPL-L850

Specifications

Volts AC: 120-277
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 120-277
Length: 4 ft, 48 in
Wattage: 54
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)