Fuse, 30 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron
Item #:
54034
Cat #:
FRS-R-30
UPC:
051712508346
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 30 Amp, Class RK5, Dual-Element, Time-Delay, 600 Volt, Fusetron, Current-Limiting, 10 Second (Minimum) at 500% Rated Current; 200,000A Interrupting Rating
Overview
Fuse, 30 Amp, Class RK5, Dual-Element, Time-Delay, 600 Volt, Fusetron, Current-Limiting, 10 Second (Minimum) at 500% Rated Current; 200,000A Interrupting Rating
FRS-R (600 V) Class RK5 Fusetron™ energy efficient, dual-element, time-delay fuses Dual-element, time-delay Class RK5 fuses. FRS-R — 10 seconds (minimum) at 500% rated amps. FRS-R available with optional indication on select ratings (see catalog numbers table). For superior electrical protection, Eaton recommends upgrading to Bussmann series Low-Peak LPS-RK (600 V) fuses
Also known as: 051712508346, FRS-R-30
Specifications
Opening: | Time Delay, Slow Blow |
Amps: | 30 |
Class: | RK5 |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Family / Style: | FRS |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Opening: | Time Delay, Slow Blow |
Class: | RK5 |
Volts DC: | 300 |
Family / Style: | FRS |
Interrupt Rating AC: | 200 kA |
Amps: | 30 |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)