Single-Pole Decora Switch, 15A, 120/277V, Residential, White

Item #: 51070
Cat #: 5601-2W
UPC: 078477517086
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White

Overview

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Featuring a look and feel that qualify them as modern classics, Decora® designer rocker switches add so much at a modest cost that no home should be without them. Their sleek simplicity and smooth, quiet operation stem from quality materials fitted to tight tolerances and finished with great care, ensuring years of trouble free service. Easy to wire, they work with tungsten, fluorescent and resistive loads.
Also known as: 078477517086, 5601-2W, deco switch, Decora sp switch , S-110600, TM870W, 3 way, paddle switch, rocker

Specifications

Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Volts AC: 120, 277
Amps: 15
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)