Single Wall Corrugated HDPE Conduit, 6" x 100'

Item #: 476595
Cat #: 06510100
UPC: 969420116558
Sign In or Register to view pricing and more.
Documents & Guides
Single Wall Corrugated HDPE Conduit, 6 Inch x 100 Feet, Heavy Duty, Solid

Overview

Single Wall Corrugated HDPE Conduit, 6 Inch x 100 Feet, Heavy Duty, Solid
With over 45 years experience, Advanced Drainage Systems, Inc. (ADS) has provided expert knowledge and innovative product solutions proven in a wide range of drainage applications.
Also known as: 969420116558, 06510100

Specifications

Length: 100 ft
Diameter: 6 in
Length: 100 ft
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)