4" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 40603
Cat #: 4SD-EK
UPC: 687855771264
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, 2-1/8 Inch Deep, Side Knockouts: (8) 1/2 Inch with (4) Eccentric, Bottom Knockouts: (2) 1/2 Inch Eccentric, Cubic Inches - 30.3

Overview

4 Inch Square Box, Welded, Metallic, 2-1/8 Inch Deep, Side Knockouts: (8) 1/2 Inch with (4) Eccentric, Bottom Knockouts: (2) 1/2 Inch Eccentric, Cubic Inches - 30.3
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855771264, 4SD-EK, Ez anchors, dgfg, 4sq special, Deep 1900, box, doos, 4x deep, 4s deep

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 10/05/2011
4 SQUARE BOX
GREAT PRODUCT! NICE FINISH AND DURABLE CONSTRUCTION.