6 AWG-250 MCM Aluminum Solderless Lug

Item #: 269356
Cat #: L2A-250
UPC: 785037444040
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037444040, L2A-250, tandem lug, paralell run lug, Chair Lug

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 12 - 8
Stud Size: 13/32 in
Mounting: 1-Hole
Allowable Gauge Range: 12 - 8
Material: Aluminum
Stud Size: 13/32 in

Customer Reviews

No reviews for this product
(0)