18-56W LED Area Light, 30/40/50K

Item #: 2267445
Cat #: DDS3-8L
UPC: 765364046902
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 18-56 Watt, 120-277V, Selectable Lumens: 3000-8000, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming

Overview

LED Area Light, 18-56 Watt, 120-277V, Selectable Lumens: 3000-8000, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming
Also known as: 765364046902, DDS3-8L

Specifications

Lumens: 8000, 3000, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 18, 56
Volts AC: 120-277
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 8000, 3000, Selectable
Wattage: 18, 56
Type: 0-10V Dimming
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120-277
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)