Microinverter, Quad, 3-Ph, 208V

Item #: 2225715
Cat #: 124062
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
QT2 Quad Microinverter, 3 Phase, 208 Volt, 10 AWG Cable

Overview

QT2 Quad Microinverter, 3 Phase, 208 Volt, 10 AWG Cable
The 3-phase quad microinverter reach power outputs of 1728VA (for 208V) and 1800VA (for 480V) to harness the power of today’s high-output PV modules. 
Also known as: 124062

Specifications

Gauge: 10
Color: Black
Volts AC: 208
Gauge: 10
Volts AC: 208
Color: Black

Customer Reviews

No reviews for this product
(0)