10kW, Single Phase Inverter

Item #: 1973318
Cat #: SE10000H-US000BEU4
UPC:
Sign In or Register to view pricing and more.
HD-Wave, Single-Phase String Inverter, Transformerless, 240V, AC Power Output: 10,000W, Max Output Current: 42A, Max Input Current 27A, Maximum DC Power Input: 15500W, Nominal DC Input Voltage: 400V, UL1741 SA certified, for CPUC Rule 21 grid compliance

Overview

HD-Wave, Single-Phase String Inverter, Transformerless, 240V, AC Power Output: 10,000W, Max Output Current: 42A, Max Input Current 27A, Maximum DC Power Input: 15500W, Nominal DC Input Voltage: 400V, UL1741 SA certified, for CPUC Rule 21 grid compliance
HD-Wave Technology: A New Era for PV Inverters - SolarEdge’s latest generation of single phase inverters are designed using a novel power conversion technology that is based on a distributed switching and powerful DSP processing. The inverter is able to synthesize a clean sine wave that leads to a dramatic reduction in the magnetics and heavy cooling elements. The result is an even smaller and lighter inverter for simplified shipping and storing, and easy one-person installation. The record-breaking 99% efficiency allows more energy production for an improved ROI.
Also known as: SE10000H-US000BEU4

Specifications

Phase: 1
Wattage: 10000
Height: 21.300 in
Width: 14.600 in
Depth: 7.300 in
Weight: 38.800 lbs
Phase: 1
Height: 21.300 in
Depth: 7.300 in
Wattage: 10000
Width: 14.600 in
Weight: 38.800 lbs

Customer Reviews

No reviews for this product
(0)