Tamper Resistant Duplex Receptacle, 15A, 125V, White

Item #: 18280
Cat #: T5320-W
UPC: 078477381618
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC Compliant

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC Compliant
Leviton's duplex receptacles are designed for a chic appearance, quick installation and durability. The impact-resistant thermoplastic design allows for a long service life and high performance in homes, offices, schools and other settings.
Also known as: 078477381618, T5320-W, tr plug, duplex, duplex outlet, 15 a plugs

Specifications

Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)