16 AWG MTW/AWM/TEW Stranded Copper, Purple/White Striped, 500'
Item #:
1818533
Cat #:
SP16MTB1-2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
16 AWG MTW/AWM/TEW Stranded Copper, Purple/White Striped, 500'
Overview
16 AWG MTW/AWM/TEW Stranded Copper, Purple/White Striped, 500'
Type MTW/AWM/TEW is primarily used as wiring in machine tools, appliances, and in various building applications as specified by the National Electrical Code. MTW/AWM/TEW conductors are stranded, soft-annealed copper. The conductors are then insulated with a tough polyvinyl chloride (PVC), making the wire heat, moisture, and oil-resistant.
Also known as: SP16MTB1-2
Specifications
Length: | 500 ft |
Color: | Purple/White |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 16 |
Insulation: | PVC |
Length: | 500 ft |
Volts AC: | 600 |
Gauge: | 16 |
Color: | Purple/White |
Conductors: | 1 |
Insulation: | PVC |
Customer Reviews
No reviews for this product
(0)