LED Strip Light, 8', 96 WATT, 12480 Lumen, 4000K, 120-277V

Item #: 1718970
Cat #: STRIP2A/096UNVD840/96U/WH
UPC: 046135652318
Sign In or Register to view pricing and more.
Documents & Guides
LED Strip Light, 8 Foot, 96 WATT, 12480 Lumen, 4000K, 120-277V Volt, 80 CRI, 0-10V Dimmable, 4 per Carton, 1 per SKU *Sylvania Part # 65231*

Overview

LED Strip Light, 8 Foot, 96 WATT, 12480 Lumen, 4000K, 120-277V Volt, 80 CRI, 0-10V Dimmable, 4 per Carton, 1 per SKU *Sylvania Part # 65231*
Ideal in retrofit and new installations, the SYLVANIA UltraLED Strip Luminaire is intended for retail, manufacturing, warehouse, office, education, and low-bay applications.
Also known as: 046135652318, STRIP2A/096UNVD840/96U/WH

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 96
Length: 8 ft, 96 in
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Wattage: 96
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)