8' MVOLT LED Strip 35/40/50K

Item #: 1621961
Cat #: CSS-L96-ALO4-MVOLT-SWW3-80CRI
UPC: 193048852738
Sign In or Register to view pricing and more.
Documents & Guides
8 Ft. MVOLT Switchable LED Strip Light, 48.3-78.7 Watts, 120-277V, 80 CRI, Lumens: 6380-10549, Selectable Color Temperature: 35K/40K/50K, 0-10V Dimming

Overview

8 Ft. MVOLT Switchable LED Strip Light, 48.3-78.7 Watts, 120-277V, 80 CRI, Lumens: 6380-10549, Selectable Color Temperature: 35K/40K/50K, 0-10V Dimming
The light-duty, dimmable, damp-location and DLC® listed CSS LED dual strip lights can easily mount individually to a ceiling, horizontal and vertical wall, or continuous row/daisy chaining. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets.
Also known as: 193048852738, CSS-L96-ALO4-MVOLT-SWW3-80CRI

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Color Rendering Index (CRI): 80
Dimmable: Yes
Length: 8 ft, 96 in
Type: 0-10V Dimming

Customer Reviews

No reviews for this product
(0)