Male Panel Receptacle, 45-Degree, Cable Range: 1/0 to 4/0 AWG, 400 Amp Max, Yellow
Item #:
1609969
Cat #:
16R27-UY
UPC:
078477611111
Sign In or Register to view pricing and more.
Documents & Guides
Male Panel Receptacle, 16 Series, Cam-Type, 45-Degree, Double Set Screw, Taper Nose, Cable Range: 1/0 to 4/0 AWG, 400 Amp Max, Yellow
Overview
Male Panel Receptacle, 16 Series, Cam-Type, 45-Degree, Double Set Screw, Taper Nose, Cable Range: 1/0 to 4/0 AWG, 400 Amp Max, Yellow
Leviton’s Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.
Also known as: 078477611111, 16R27-UY
Specifications
Amps: | 400 |
Angle: | 45° |
Color: | Yellow |
Amps: | 400 |
Color: | Yellow |
Angle: | 45° |
Customer Reviews
No reviews for this product
(0)