4" Round Ceiling/Fixture Box, Depth: 1.69", Bar Hanger, Non-Metallic

Item #: 147454
Cat #: 9364-BHK
UPC: 085339881131
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Round Ceiling/Fixture Box, Depth: 1.69 Inch, Bar Hanger Bracket, Cubic Inches: 15, Fixture Rating: 50 Pound, New Work, Non-Metallic

Overview

4 Inch Round Ceiling/Fixture Box, Depth: 1.69 Inch, Bar Hanger Bracket, Cubic Inches: 15, Fixture Rating: 50 Pound, New Work, Non-Metallic
Also known as: 085339881131, 9364-BHK

Specifications

Depth: 1 11/16 in
Mounting: Nail On
Diameter: 4 in
Cubic Inches: 15 in³
Depth: 1 11/16 in
Diameter: 4 in
Mounting: Nail On
Cubic Inches: 15 in³

Customer Reviews

No reviews for this product
(0)