3-1/2" Round Fixture Box, Depth 2", Old Work, Non-Metallic

Item #: 14418
Cat #: 9338-ESK
UPC: 085339460060
Sign In or Register to view pricing and more.
Documents & Guides
3-1/2 Inch Diameter, Old Work Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth 2 Inch. Cubic Inches 14.0 Inch. Fixture Weight 15 lbs. Includes Snap Bracket with Ears

Overview

3-1/2 Inch Diameter, Old Work Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth 2 Inch. Cubic Inches 14.0 Inch. Fixture Weight 15 lbs. Includes Snap Bracket with Ears
Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339460060, 9338-ESK, Bake-a-light, old work smoke box, fiber 3o cut-in, Old work ceilg box with spread apart wings, Round pop in, 3/0 cutin, 3/0 CUTIN, 3/0 pop in, round fiber cut-in box, Fiber round old work

Specifications

Mounting: Clamp, Bracket, Ears
Depth: 2 in
Material: Fiberglass
Cubic Inches: 14 inĀ³
Mounting: Clamp, Bracket, Ears
Material: Fiberglass
Depth: 2 in
Cubic Inches: 14 inĀ³

Customer Reviews

No reviews for this product
(0)