6" LED Wafer Light

Item #: 1337235
Cat #: WF6-LED-30K40K50K-90CRI-MW-M6
UPC: 191848253946
Sign In or Register to view pricing and more.
LED Wafer Module, 6" Diameter, 120V, Selectable Color Temperature: 3000K, 4000K, 5000K, CRI: 90, Color: Matte White. See Spec Sheet For Compatible Dimmers

Overview

LED Wafer Module, 6" Diameter, 120V, Selectable Color Temperature: 3000K, 4000K, 5000K, CRI: 90, Color: Matte White. See Spec Sheet For Compatible Dimmers
The 6" Wafer™ LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing.
Also known as: 191848253946, WF6-LED-30K40K50K-90CRI-MW-M6, RAT TRAP, Remodel recessed light, Wafer Light

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Color: Matte White
Diameter: 6 in
Light Technology: LED
Type: Wafer
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Matte White
Light Technology: LED
Volts AC: 120
Diameter: 6 in
Type: Wafer

Customer Reviews

No reviews for this product
(0)