6" LED Wafer Light, 27/30/35K

Item #: 1331785
Cat #: WF6-LED-27K30K35K-90CRI-MW-M6
UPC: 191848253861
Sign In or Register to view pricing and more.
Documents & Guides
LED Wafer Module, 6 Inch Diameter, 120 Volt, Selectable Color Temperature: 2700K, 3000K, 3500K, Color: Matte White, See Cut Sheet For Compatible Dimmers

Overview

LED Wafer Module, 6 Inch Diameter, 120 Volt, Selectable Color Temperature: 2700K, 3000K, 3500K, Color: Matte White, See Cut Sheet For Compatible Dimmers
The 6-inch Wafer™ LED is an ultra-thin recessed down light ideal for shallow ceiling plenum applications. Quality, housing-free recessed down lighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 2-inch plenum clearance.
Also known as: 191848253861, WF6-LED-27K30K35K-90CRI-MW-M6, Wafer LED

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: Matte White
Diameter: 6 in
Dimmable: Yes
Type: Wafer
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Dimmable: Yes
Volts AC: 120
Diameter: 6 in
Type: Wafer

Customer Reviews

No reviews for this product
(0)