Base, Mounting Adapters, 70mm, Black, No Cap

Item #: 1300878
Cat #: 856T-BMASN
UPC: 191326530866
Sign In or Register to view pricing and more.
Documents & Guides
Base for Mounting Adapters, 70 Millimeters, Black Housing, NPT Surface Mount, Type 4/4X/13, No Cap

Overview

Base for Mounting Adapters, 70 Millimeters, Black Housing, NPT Surface Mount, Type 4/4X/13, No Cap
Bulletin 856T Control Tower™ Stack Light system gives users maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24 V AC/DC powered, which means that just three power modules can cover the entire system.
Also known as: 191326530866, 856T-BMASN

Specifications

Mounting: Surface
Color: Black
Size: 70 mm
Mounting: Surface
Size: 70 mm
Color: Black

Customer Reviews

No reviews for this product
(0)