Strut Strap, Universal, 2", Steel

Item #: 116298
Cat #: PS-1300-AS-2-EG
UPC: 702316506930
Sign In or Register to view pricing and more.
Documents & Guides
Universal Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, .075" Thickness, Universal Clamp for EMT, IMC & GRC.

Overview

Universal Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, .075" Thickness, Universal Clamp for EMT, IMC & GRC.
Power-Strut pipe, conduit and O.D. tubing clamps are made on punch press dies from hot rolled, pickled and oiled steel which conforms to the ASTM A-1008, A-1011 SS, A-575 and A-576 standards. Select sizes of O.D. tubing clamps are available in stainless steel or aluminum.
Also known as: 702316506930, PS-1300-AS-2-EG, 2" strut clamp, Belly strap, 2" rigid strut clamp

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)