Search results

10,196 Found
Southwire

1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, 1000' Reel

Item #: 200046
CAT #: 55094202
UPC: 032886042744
Sign In or Register to view pricing and more.
Topaz

Conduit Body, Type LB, Size 3/4", Cover/Gasket, Aluminum

Item #: 447665
CAT #: LB2CG
UPC: 751338208513
Sign In or Register to view pricing and more.
Southwire

3/4" Non-Metallic Liquidtight, Gray, 1000' Reel

Item #: 207501
CAT #: 55094303
UPC: 032886053313
Sign In or Register to view pricing and more.
Madison

Bonding Bridge, Diameter 1/2", 6 Terminations

Item #: 904369
CAT #: MEIBB
UPC: 784297020568
Sign In or Register to view pricing and more.
Southwire

6' Garbage Disposal Cord, 14/3 SJTW, Black

Item #: 138003
CAT #: 9716SW8808
UPC: 029892097165
Sign In or Register to view pricing and more.
Topaz

Conduit Body, Type LB, Size 1", Cover/Gasket, Aluminum

Item #: 261792
CAT #: LB3CG
UPC:
Sign In or Register to view pricing and more.
Southwire

1" Ultratite® - Type NM Liquidtight Flexible Nonmetallic Conduit, 400', Gray

Item #: 650379
CAT #: 55094404
UPC: 032886053320
Sign In or Register to view pricing and more.
Southwire

6' Garbage Disposal/General Power Supply, Black

Item #: 38892
CAT #: 9706SW8808
UPC: 029892097066
Sign In or Register to view pricing and more.
Topaz

Mounting Plate, Frame-In Kit For Downlighting

Item #: 1364587
CAT #: RDL6-FRAME-KIT
UPC: 751338023093
Sign In or Register to view pricing and more.
Topaz

Mounting Plate, Frame-In Kit For Downlighting

Item #: 1364586
CAT #: RDL4-FRAME-KIT
UPC: 751338023086
Sign In or Register to view pricing and more.
Southwire

SJEOOW Portable Cord, 12/3, Black, 1000', 105°C Rated, 300V

Item #: 948812
CAT #: 55039602
UPC: 032886038891
Sign In or Register to view pricing and more.
Southwire

Category 6, Riser, 23/4-UTP (Solid), Blue, 1000' Reel in Box

Item #: 1257293
CAT #: I99995-2H
UPC: 032886885785
Sign In or Register to view pricing and more.
Southwire

Liquidtight Flexible Nonmetallic Conduit, 1/2", 100' Coil, Gray

Item #: 985318
CAT #: 58046201
UPC: 032886895814
Sign In or Register to view pricing and more.
Topaz

Conduit Body With Cover and Gasket, LB Type, 2" Diameter, Aluminum

Item #: 261827
CAT #: LB6CG
UPC:
Sign In or Register to view pricing and more.
Southwire

1-1/4" Ultratite® - Type NM Liquidtight Flexible Nonmetallic Conduit, 400', Gray

Item #: 207816
CAT #: 55094501
UPC:
Sign In or Register to view pricing and more.
Southwire

Thermostat Wire, Type CL2, 18/3 AWG, Brown, 500 Foot Reel

Item #: 199400
CAT #: 553030507
UPC: 029892353940
Sign In or Register to view pricing and more.
Southwire

1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, 1000' Reel

1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, 1000' Reel
Item #: 200046
CAT #: 55094202
UPC: 032886042744
Sign In or Register to view pricing and more.
Topaz

Conduit Body, Type LB, Size 3/4", Cover/Gasket, Aluminum

Conduit Body, Type LB, Size 3/4 Inch, Includes Cover and Gasket, Material Aluminum, For Use With Rigid/IMC Conduit
Item #: 447665
CAT #: LB2CG
UPC: 751338208513
Sign In or Register to view pricing and more.
Southwire

3/4" Non-Metallic Liquidtight, Gray, 1000' Reel

3/4" Ultratite Non-Metallic Liquidtight, Gray, 1000' Reel, Type LTNM
Item #: 207501
CAT #: 55094303
UPC: 032886053313
Sign In or Register to view pricing and more.
Madison

Bonding Bridge, Diameter 1/2", 6 Terminations

Bonding Bridge, Diameter 1/2 Inch, 6 Terminations, For Use With Indoor and Outdoor Applications
Item #: 904369
CAT #: MEIBB
UPC: 784297020568
Sign In or Register to view pricing and more.
Southwire

6' Garbage Disposal Cord, 14/3 SJTW, Black

Garbage Disposal/General Purpose/SJT Power Supply Cord, Straight NEMA 5-15P, Jacket Is Removed And Conductors Stripped On Connecting End, Size/Number of Conductors: 14/3, Rating: 15 Amp, 125V AC. 1875 Watt, 6 Ft. Length, Black
Item #: 138003
CAT #: 9716SW8808
UPC: 029892097165
Sign In or Register to view pricing and more.
Topaz

Conduit Body, Type LB, Size 1", Cover/Gasket, Aluminum

Conduit Body, Type LB, Size 1 Inch, Includes Cover and Gasket, Material Aluminum, For Use With Rigid/IMC Conduit
Item #: 261792
CAT #: LB3CG
UPC:
Sign In or Register to view pricing and more.
Southwire

1" Ultratite® - Type NM Liquidtight Flexible Nonmetallic Conduit, 400', Gray

1 Ultratite® - Type NM Liquidtight Flexible Nonmetallic Conduit, 400 Feet, Gray
Item #: 650379
CAT #: 55094404
UPC: 032886053320
Sign In or Register to view pricing and more.
Southwire

6' Garbage Disposal/General Power Supply, Black

Garbage Disposal/General Purpose/SJT Power Supply Cord, Straight NEMA 5-15P, Other End The Jacket Is Removed And Conductors Stripped, Size/Number of Conductors: 16/3, Rating: 13 Amp, 125V AC, 1625 Watt, 6 Ft. Length, Black
Item #: 38892
CAT #: 9706SW8808
UPC: 029892097066
Sign In or Register to view pricing and more.
Topaz

Mounting Plate, Frame-In Kit For Downlighting

Mounting Plate, Frame-In Kit, Length 26 Inch, For Use With 6 Inch Gimbal Downlight, Steel
Item #: 1364587
CAT #: RDL6-FRAME-KIT
UPC: 751338023093
Sign In or Register to view pricing and more.
Topaz

Mounting Plate, Frame-In Kit For Downlighting

Mounting Plate, Frame-In Kit, Length 26 Inch, For Use With 4 Inch Gimbal Downlight, Steel
Item #: 1364586
CAT #: RDL4-FRAME-KIT
UPC: 751338023086
Sign In or Register to view pricing and more.
Southwire

SJEOOW Portable Cord, 12/3, Black, 1000', 105°C Rated, 300V

SJEOOW Portable Cord, 12 AWG, 3 Conductors, Black, 1000 Foot Reel, 105°C Rated, 300V
Item #: 948812
CAT #: 55039602
UPC: 032886038891
Sign In or Register to view pricing and more.
Southwire

Category 6, Riser, 23/4-UTP (Solid), Blue, 1000' Reel in Box

Category 6 Cable, 23 AWG Solid Bare Copper, 4 Unshielded Twisted Pairs, CMR, Blue, 1000 Foot Reel in Box, frpe insulation, tape separator, rip cord, frpvc jacket, operating temperature 75°C, 300 volts
Item #: 1257293
CAT #: I99995-2H
UPC: 032886885785
Sign In or Register to view pricing and more.
Southwire

Liquidtight Flexible Nonmetallic Conduit, 1/2", 100' Coil, Gray

Liquidtight Flexible Nonmetallic Conduit, 1/2", 100' Coil, Gray
Item #: 985318
CAT #: 58046201
UPC: 032886895814
Sign In or Register to view pricing and more.
Topaz

Conduit Body With Cover and Gasket, LB Type, 2" Diameter, Aluminum

Conduit Body With Cover and Gasket, LB Type, 2 Inch Diameter, Aluminum, For Use With Rigid/IMC Conduit
Item #: 261827
CAT #: LB6CG
UPC:
Sign In or Register to view pricing and more.
Southwire

1-1/4" Ultratite® - Type NM Liquidtight Flexible Nonmetallic Conduit, 400', Gray

1-1/4 Ultratite® - Type NM Liquidtight Flexible Nonmetallic Conduit, 400 Feet, Gray
Item #: 207816
CAT #: 55094501
UPC:
Sign In or Register to view pricing and more.
Southwire

Thermostat Wire, Type CL2, 18/3 AWG, Brown, 500 Foot Reel

(3) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.
Item #: 199400
CAT #: 553030507
UPC: 029892353940
Sign In or Register to view pricing and more.
Page 1 of 99+
Over 10,196 Items found